Shop All Rotary Unions & Swivel Joints
Aeroquip
Swivel Joint, 1/2 In, Zinc Plated Steel
Mfr # FS65000-0808-01
Zoro # G2514583
product price: $109.85
/ea
Free Shipping & Returns
$109.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Casing Thread 1/2-14 NPSM
- Material of Construction Zinc Plated Steel
- Sleeve Thread 1/2-14 NPTF
- Connection NPSM x MNPT
- Overall Height 2.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # FS65000-0808-01
- Zoro # G2514583
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Overall Height | 2.39 in |
Swivel Size | 1/2 in |
Overall Length | 2.88" |
Overall Width | 1.42 in |
Sleeve Center to Top Height | 1.54 in |
Casing Center to End Length | 1.62 in |
Sleeve Thread Size | 1/2"-14 |
Casing Thread Size | 1/2"-14 |
Description
Swivel Joint, Fitting Material Steel, Fitting Material Finish Zinc-Plated, Maximum Operating Pressure 3,500 psi, Overall Length 2.88 in, Seal Material Buna-N, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards ANSI B16.5, ASTM-A-351, MSS-SP-51 Class 150LB, Application Fluid Power System, Casing Center to End Length 1.62 in, Casing Connection Type NPSM, Casing Thread Gender Male, Casing Thread Size 1/2 In.-14, Fitting Shape 90 Degrees Elbow
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS MASTER IN-LINE FLARING TOOL KIT (CV165)
- KOHLER Stillness Adjustable Wall-Mount Holder (975-BL)
- NVENT CADDY Tubing Strut Clip, Size 1 1/4 In (TSM0137)
- MIDWEST FASTENER 2-1/2" Self Stick Hanger W/Washer (100 Pack) Pk (IHSS-250-12KP)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65000-0606-01)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65003-0606-01)
- AEROQUIP Swivel Joint, 1/2 In, Zinc Plated Steel (FS65007-0808-01)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65007-0606-01)
- AEROQUIP Swivel Joint, 1 In, Zinc Plated Steel (FS65000-1616-01)
- AEROQUIP Swivel Joint, 1/4 In, Zinc Plated Steel (FS65007-0404-01)
- MOSMATIC Rotary Union, DGS Swivel, FNPT xMNPT, 3/8In (30.153)
- Aeroquip Rotary Unions & Swivel Joints