Shop All Rotary Unions & Swivel Joints
Aeroquip
Swivel Joint, 1 In, Zinc Plated Steel
Mfr # FS65009-1616-01
Zoro # G1258817
product price: $191.75
/ea
Free Shipping & Returns
$191.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SAE J1176
- Overall Length 3.67"
- Operating Pressure (PSI) 3500
- Sleeve Thread 1 5/16-12 UN
- Seal Material Buna N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # FS65009-1616-01
- Zoro # G1258817
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Overall Length | 3.67" |
Swivel Size | 1" |
Overall Height | 3.68" |
Sleeve Thread Size | 1 5/16"-12 |
Casing Center to End Length | 2.6 in |
Sleeve Center to Top Height | 2.35 in |
Casing Thread Size | 1 5/16"-12 |
Overall Width | 2.05 in |
Description
Swivel Joint, Fitting Material Steel, Fitting Material Finish Zinc-Plated, Maximum Operating Pressure 3,000 psi, Overall Length 3.67 in, Seal Material Buna-N, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards SAE J1176, Application Fluid Power System, Casing Center to End Length 2.6 in, Casing Connection Type SAE 37, Casing Thread Gender Male, Casing Thread Size 1 5/16 In.-12, Fitting Shape 90 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GRANBY 12 in. Box and Black Reader Lid for Water Meter Box (M12002)
- ZORO SELECT 3" MNPT x FNPT 304 SS Street Elbow (40SE113N030)
- PARKER 1/4" x 3/8" Compression SS Tube End Reducer (4-6 TRBZ-SS)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve 2-Way (77C10327A)
- AEROQUIP Swivel Joint, 1/2 In, Zinc Plated Steel (FS65007-0808-01)
- AEROQUIP Swivel Joint, 1/4 In, Zinc Plated Steel (FS65007-0404-01)
- AEROQUIP Swivel Joint, 1 In, Zinc Plated Steel (FS65000-1616-01)
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65009-1212-01)
- AEROQUIP Swivel Joint, 1/2 In, Zinc Plated Steel (FS65000-0808-01)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65003-0606-01)
- MOSMATIC Rotary Union, DYCI Swivel, 2000 RPM (55.253)
- Aeroquip Rotary Unions & Swivel Joints