Shop All Rotary Unions & Swivel Joints
Aeroquip
Swivel Joint, 1 In, Zinc Plated Steel
Mfr # FS65000-1616-01
Zoro # G3415185
product price: $161.92
/ea
Free Shipping & Returns
$161.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Buna N
- Sleeve Thread 1-11 1/2 NPTF
- Operating Pressure (PSI) 3,500
- Swivel Size 1 in
- Overall Length 3.91"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # FS65000-1616-01
- Zoro # G3415185
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Swivel Size | 1 in |
Overall Length | 3.91" |
Overall Height | 3.48 in |
Sleeve Thread Size | 1"-11 1/2 |
Casing Thread Size | 1"-11 1/2 |
Sleeve Center to Top Height | 2.27 in |
Casing Center to End Length | 2.4 in |
Overall Width | 2.05 in |
Description
Swivel Joint, Fitting Material Steel, Fitting Material Finish Zinc-Plated, Maximum Operating Pressure 3,000 psi, Overall Length 3.91 in, Seal Material Buna-N, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards ANSI B16.5, ASTM-A-351, MSS-SP-51 Class 150LB, Application Fluid Power System, Casing Center to End Length 2.4 in, Casing Connection Type NPSM, Casing Thread Gender Male, Casing Thread Size 1 In.-11 1/2, Fitting Shape 90 Degrees Elbow
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAUCETURE CC2121 Vintage 1-1/2" Decor P-Trap, Polished Chrome (CC2121)
- DIXON Split Flange Gasket, EPDM, 8 in Nominal, 1-1/8 in Thick, Domestic (FLG800E)
- ZORO SELECT Flexible Coupling, For Pipe Size 8" x 4" (1056-84)
- GRUVLOK Reducing Coupling, Grooved, 2 x 1 1/2 in (0390009280)
- AEROQUIP Swivel Joint, 1/2 In, Zinc Plated Steel (FS65000-0808-01)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65000-0606-01)
- AEROQUIP Swivel Joint, 1/4 In, Zinc Plated Steel (FS65007-0404-01)
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65003-1212-01)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65007-0606-01)
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65009-1212-01)
- MOSMATIC Rotary Union, NPTF X NPTF, WDE Swivel (43.458)
- Aeroquip Fittings