Shop All Automotive Specialized Tools
Eaton Aeroquip
STC Release Tool, Steel, 3/4 in.
Mfr # FF90213-12
Zoro # G2477478
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 25/32 in
- Width 1 1/2 in
- Color Black
- Height 1 1/2 in
- Application Removing STC Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF90213-12
- Zoro # G2477478
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Length | 5 25/32 in |
Width | 1 1/2 in |
Height | 1 1/2 in |
Size | 12 |
Details
Item | STC Release Tool |
Color | Black |
Application | Removing STC Fittings |
Material | Steel |
For Use With | STC Hose Fittings |
Number of Pieces | 1 |
Tool Type | Release Tool |
For Vehicle Tool Category | Fitting Attachment |
Description
STC Release Tool, Tool Type Release Tool, Length 5 25/32 in, Width 1 1/2 in, Height 1 1/2 in, Material Steel, For Vehicle Tool Category Fitting Attachment, Color Black, Number of Pieces 1, Application Removing STC Fittings, For Use With STC Hose Fittings, Size 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Rotor Asy, Brrf396 (BRRF396)
- GARMIN Handlebar Mount f/Montana Series (010-11654-07)
- PLEWS-EDELMANN 3 Gallon Plastic Radiator Filler (75-025)
- WEATHER GUARD Model 126-3-04 Saddle Box, Steel (126-3-04)
- EATON AEROQUIP Socketless Hose Ends (FBM1524)
- EATON AEROQUIP AQP Socketless Hose (FCV1003)
- EATON AEROQUIP 12 Startlite Hose, 6 ft. (FCU1206)
- EATON AEROQUIP Socketless Hose (FCN0603)
- EATON AEROQUIP STC Release Tool, Steel, 1/2 in. (FF90213-08)
- EATON AEROQUIP Bulkhead Union -12 Black Straight (FCM5075)
- OTC Differential Housing Spreader (7071)
- Eaton Aeroquip Service & Shop Tools