Shop All Hydraulic Flanges
Eaton Aeroquip
Split Flange Kit, Steel, 2 In
Mfr # FF593-32
Zoro # G1444877
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Size (In.) 2 in
- Dash Size 32
- Type Code 61
- O-Ring Buna-N
- Max. Pressure (PSI) 3,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF593-32
- Zoro # G1444877
- Country of Origin China
- Category Hydraulic Flanges
Dimensions
Flange Size (In.) | 2 in |
Dash Size | 32 |
Nominal Flange Size | 2 in |
Bolt Hole Center-to-Center Height | 1.68 in |
Bolt Hole Center-to-Center Width | 3.06 in |
Bolt Hole Size | 0.743 in |
Details
Item | Split Flange Kit |
Type | Code 61 |
O-Ring | Buna-N |
Max. Pressure (PSI) | 3,000 psi |
Temp. Range (F) | -40 to 250 |
Includes | (2) Bolts, Both Flange Halves, O-Ring, Washers |
Material | Zinc-Plated Steel |
O-Ring Material | Buna-N |
Minimum Operating Temperature | -40 Degrees F |
Flange Material | Steel |
Maximum Operating Pressure | 3,000 psi |
Flange Material Finish | Zinc-Plated |
Flange SAE Code | 61 |
Maximum Operating Temperature | 250 Degrees F |
Description
Split Flange Kit, Flange Material Steel, Flange Material Finish Zinc-Plated, Flange SAE Code 61, Maximum Operating Pressure 3,000 psi, Nominal Flange Size 2 in, O-Ring Material Buna-N, Bolt Hole Center-to-Center Height 1.68 in, Bolt Hole Center-to-Center Width 3.06 in, Bolt Hole Size 0.743 in, Includes (2) Bolts, Both Flange Halves, O-Ring, Washers, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (119414-00)
- DAYTON B28 V-Belt, 31" Outside Length, 21/32" Top Width, 1 Ribs (6L207)
- FAFNIR Wide Inner Ring And Housed Units, #SM1107KS (SM1107KS)
- APACHE Apache 98138065 3" x 50' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks (98138065)
- EATON AEROQUIP Split Flange Kit, Steel, 3/4 In (FF593-12)
- EATON AEROQUIP Split Flange Kit, Steel, 1/2 In (FF593-08)
- EATON AEROQUIP Split Flange Kit, Steel, 1 In (FF593-16)
- EATON AEROQUIP Split Flange Kit, Steel, 1 1/4 In (FF593-20)
- EATON AEROQUIP Split Flange Kit, Steel, 1 1/2 In (FF593-24)
- TOMPKINS Hydraulic Fitting-Flange16FL C62 SHIPPING PLATE (SPX-16)
- TOMPKINS Hydraulic Fitting-Flange40FL C61 SHIPPING PLATE (SP-40)
- Eaton Aeroquip Parts & Accessories