Shop All Hydraulic Flanges
Eaton Aeroquip
Split Flange Kit, Steel, 1 In
Mfr # FF593-16
Zoro # G1152961
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Size (In.) 1 in
- Dash Size 16
- Type Code 61
- Temp. Range (F) -40 to 250
- O-Ring Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF593-16
- Zoro # G1152961
- Country of Origin China
- Category Hydraulic Flanges
Dimensions
Flange Size (In.) | 1 in |
Dash Size | 16 |
Bolt Hole Size | 0.556 in |
Bolt Hole Center-to-Center Height | 1.04 in |
Bolt Hole Center-to-Center Width | 2.06 in |
Nominal Flange Size | 1 in |
Details
Item | Split Flange Kit |
Type | Code 61 |
Temp. Range (F) | -40 to 250 |
O-Ring | Buna-N |
Includes | (2) Bolts, Both Flange Halves, O-Ring, Washers |
Material | Zinc-Plated Steel |
Max. Pressure (PSI) | 3,000 psi |
Flange SAE Code | 61 |
Flange Material | Steel |
O-Ring Material | Buna-N |
Flange Material Finish | Zinc-Plated |
Maximum Operating Temperature | 250 Degrees F |
Maximum Operating Pressure | 3,000 psi |
Minimum Operating Temperature | -40 Degrees F |
Description
Split Flange Kit, Flange Material Steel, Flange Material Finish Zinc-Plated, Flange SAE Code 61, Maximum Operating Pressure 3,000 psi, Nominal Flange Size 1 in, O-Ring Material Buna-N, Bolt Hole Center-to-Center Height 1.04 in, Bolt Hole Center-to-Center Width 2.06 in, Bolt Hole Size 0.556 in, Includes (2) Bolts, Both Flange Halves, O-Ring, Washers, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDSTATES 14OZ Deep Creep (DC-14)
- KOYO Needle Roller Brg, 128, 3/4in Bore, Open (B-128)
- ALLEN BRADLEY Ac Drive 25AD030N114 (25A-D030N114)
- KRYTOX 0.8 kg High Temperature Grease Cartridge White (NRT-8906)
- EATON AEROQUIP Split Flange Kit, Steel, 1 1/2 In (FF593-24)
- EATON AEROQUIP Split Flange Kit, Steel, 2 In (FF593-32)
- EATON AEROQUIP Split Flange Kit, Steel, 3/4 In (FF593-12)
- EATON AEROQUIP Split Flange Kit, Steel, 1 1/4 In (FF593-20)
- EATON AEROQUIP Split Flange Kit, Steel, 1/2 In (FF593-08)
- TOMPKINS Hydraulic Fitting-Flange20 PIPE WELD-20FL C61 FLG PAD (W04-20-20)
- TOMPKINS Hydraulic Fitting-Flange16FL C62 SHIPPING PLATE (SPX-16)
- Eaton Aeroquip Hydraulic Flanges