Shop All Hydraulic Flanges
Eaton Aeroquip
Split Flange Kit, Steel, 1 1/4 In
Mfr # FF593-20
Zoro # G1518824
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Size (In.) 1 1/4 in
- Dash Size 20
- Type Code 61
- Material Zinc-Plated Steel
- Temp. Range (F) -40 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF593-20
- Zoro # G1518824
- Country of Origin China
- Category Hydraulic Flanges
Dimensions
Flange Size (In.) | 1 1/4 in |
Dash Size | 20 |
Bolt Hole Center-to-Center Width | 2.31 in |
Bolt Hole Center-to-Center Height | 1.18 in |
Bolt Hole Size | 0.48 in |
Nominal Flange Size | 1 1/4 in |
Details
Item | Split Flange Kit |
Type | Code 61 |
Material | Zinc-Plated Steel |
Temp. Range (F) | -40 to 250 |
Max. Pressure (PSI) | 3,000 psi |
Includes | (2) Bolts, Both Flange Halves, O-Ring, Washers |
O-Ring | Buna-N |
Maximum Operating Pressure | 3,000 psi |
Flange SAE Code | 61 |
O-Ring Material | Buna-N |
Maximum Operating Temperature | 250 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Flange Material Finish | Zinc-Plated |
Flange Material | Steel |
Description
Split Flange Kit, Flange Material Steel, Flange Material Finish Zinc-Plated, Flange SAE Code 61, Maximum Operating Pressure 3,000 psi, Nominal Flange Size 1 1/4 in, O-Ring Material Buna-N, Bolt Hole Center-to-Center Height 1.18 in, Bolt Hole Center-to-Center Width 2.31 in, Bolt Hole Size 0.48 in, Includes (2) Bolts, Both Flange Halves, O-Ring, Washers, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 2 in Stroke, Round Body Double Acting (5VMH7)
- EAGLE BELTING Round Belt, Solid, 3/16 In, Polyurethane (1032006)
- DAYTON NC-050 Acetal Set Screw Collar (1F504)
- ARO Rgltr, 2000Srs, Npt, R37351-620 (R37351-620)
- EATON AEROQUIP Split Flange Kit, Steel, 1 1/2 In (FF593-24)
- EATON AEROQUIP Split Flange Kit, Steel, 2 In (FF593-32)
- EATON AEROQUIP Split Flange Kit, Steel, 1/2 In (FF593-08)
- EATON AEROQUIP Split Flange Kit, Steel, 3/4 In (FF593-12)
- EATON AEROQUIP Split Flange Kit, Steel, 1 In (FF593-16)
- TOMPKINS Hydraulic Fitting-Flange08MJ-08FL C61 NO BRAZE (NB6840-08-08)
- TOMPKINS Hydraulic Fitting-Flange16FOR-16FL C62 FLANGE PAD (W48-16-16)
- Eaton Aeroquip Hydraulic Flanges