Shop All EZ-Clip
Aeroquip
Splicer Hose Fitting, 8 Dash
Mfr # FJ3058-02-0808S
Zoro # G1722122
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant Type 134A, MP39, MP66, R12, R22, R404A, R502
- Dash Size 8
- Min. Burst Pressure (PSI) 2,000 psi
- Standards SAE J2064
- For Use With Splicer and Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Dash Size | 8 |
Hose Outside Dia. (In.) | 0.7 in |
Hose Inside Dia. (In.) | 0.51 in |
Compatible Hose Outside Diameter | 0.7 in |
Compatible Hose Inside Diameter | 0.51 in |
Details
Item | Splicer Hose Fitting |
Refrigerant Type | 134A, MP39, MP66, R12, R22, R404A, R502 |
Min. Burst Pressure (PSI) | 2,000 psi |
Standards | SAE J2064 |
For Use With | Splicer and Elbow |
Material | Steel |
Max. Working Pressure (PSI) | 500 psi |
Product Type | 90 Degrees Splicer Fitting |
Operating Pressure - Maximum | 500 psi |
Burst Pressure - Minimum | 2,000 psi |
Description
Splicer Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 8, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.7 In, Hose Inside Dia 0.51 In, Material Steel, For Use With Splicer and Elbow, Standards SAE J2064
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE In-Line Valve, 1/4 In, PK10 (29454)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1-1/4 In. (FCR-1-1/4)
- LEESON Washdown Motor, 1/2 HP, 1725 rpm, 115/230V (112431.00)
- CENTURY 3-Phase General Purpose Pump Motor, 3 HP, 56J Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM (H734)
- AEROQUIP Hose Barb O-Ring, 8 Dash, PK50 (1F40106-08)
- AEROQUIP Braze Hose Fitting, 6 Dash (FF12262-0606)
- AEROQUIP Hose Barb O-Ring, 12 Dash, PK50 (1F40106-12)
- AEROQUIP Female O-Ring Hose Fitting, 8 Dash (FJ3055-03-0808S)
- AEROQUIP Braze Hose Fitting, 8 Dash (FF12262-0808)
- AEROQUIP Braze Hose Fitting, 8 Dash (FF12262-0608)
- AEROQUIP Splicer Hose Fitting, 10 Dash (FJ3045-1010S)
- Aeroquip Hose Fittings