Shop All EZ-Clip
Aeroquip
Splicer Hose Fitting, 8 Dash
Mfr # FJ3045-0808S
Zoro # G1197743
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant Type 134A, MP39, MP66, R12, R22, R404A, R502
- Dash Size 8
- Hose Outside Dia. (In.) 0.7 in
- For Use With Splicer
- Hose Inside Dia. (In.) 0.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Dash Size | 8 |
Hose Outside Dia. (In.) | 0.7 in |
Hose Inside Dia. (In.) | 0.41 in |
Compatible Hose Inside Diameter | 0.41 in |
Compatible Hose Outside Diameter | 0.7 in |
Details
Item | Splicer Hose Fitting |
Refrigerant Type | 134A, MP39, MP66, R12, R22, R404A, R502 |
For Use With | Splicer |
Standards | SAE J2064 |
Material | Steel |
Max. Working Pressure (PSI) | 500 psi |
Min. Burst Pressure (PSI) | 2,000 psi |
Product Type | Straight Splicer Fitting |
Operating Pressure - Maximum | 500 psi |
Burst Pressure - Minimum | 2,000 psi |
Description
Splicer Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 8, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.7 In, Hose Inside Dia 0.41 In, Material Steel, For Use With Splicer, Standards SAE J2064
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Collet Insert, 1/4" Capacity (50013)
- BESTORQ Kevlar V-Belt / 4L290LG, 4L290K (4L290K)
- TRITAN Two Groove Cast Iron Sheave, QD Bushed Bore Type, 3.35-in. Outside Dia. (2BK32H)
- FESTO Push-In Fitting QSM-M7-1/4-I-U-M (QSM-M7-1/4-I-U-M)
- AEROQUIP Braze Hose Fitting, 8 Dash (FF12262-0808)
- AEROQUIP Hose Barb O-Ring, 12 Dash, PK50 (1F40106-12)
- AEROQUIP Female O-Ring Hose Fitting, 8 Dash (FJ3055-03-0808S)
- AEROQUIP Tee Hose Fitting, 8 Dash (FJ3066-0808S)
- AEROQUIP Splicer Hose Fitting, 6 Dash (FJ3045-0606S)
- AEROQUIP Male Tube Hose Fitting, 10 Dash (FJ3026-1010S)
- AEROQUIP Female High Side Hose Fitting, 10 Dash (FJ3013-01-0810S)
- Aeroquip Hose Fittings