Shop All EZ-Clip
Aeroquip
Splicer Hose Fitting, 6 Dash
Mfr # FJ3045-0606S
Zoro # G2986146
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant Type 134A, MP39, MP66, R12, R22, R404A, R502
- Dash Size 6
- Hose Outside Dia. (In.) 0.58 in
- For Use With Splicer
- Hose Inside Dia. (In.) 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dash Size | 6 |
Hose Outside Dia. (In.) | 0.58 in |
Hose Inside Dia. (In.) | 0.31 in |
Compatible Hose Inside Diameter | 0.31 in |
Compatible Hose Outside Diameter | 0.58 in |
Details
Item | Splicer Hose Fitting |
Refrigerant Type | 134A, MP39, MP66, R12, R22, R404A, R502 |
For Use With | Splicer |
Min. Burst Pressure (PSI) | 2,000 psi |
Max. Working Pressure (PSI) | 500 psi |
Standards | SAE J2064 |
Material | Steel |
Product Type | Straight Splicer Fitting |
Burst Pressure - Minimum | 2,000 psi |
Operating Pressure - Maximum | 500 psi |
Description
Splicer Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 6, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.58 In, Hose Inside Dia 0.31 In, Material Steel, For Use With Splicer, Standards SAE J2064
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Global Air King Universal Triple Connection Hose End Coupling, Steel, Plated, Domestic (GAM10)
- GAST Compressor, 1,725 RPM, 115V AC (2LAF-10-M200X)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Cast, C16120 (C16120)
- BESTORQ Aftermarket Husqvarna YTH22V46 (96045004200) (Deck 46") Riding Lawn Mower Replacement Belt, A104LG (A104LG)
- AEROQUIP Splicer Hose Fitting, 8 Dash (FJ3058-02-0808S)
- AEROQUIP Female O-Ring Hose Fitting, 6 Dash (FJ3055-01-0606S)
- AEROQUIP Hose Barb O-Ring, 8 Dash, PK50 (1F40106-08)
- AEROQUIP Braze Hose Fitting, 6 Dash (FF12262-0606)
- AEROQUIP Female Swivel Hose Fitting, 12 Dash (FJ3057-06-1012S)
- AEROQUIP Tee Hose Fitting, 8 Dash (FJ3066-0808S)
- AEROQUIP Splicer Hose Fitting, 12 Dash (FJ3045-1212S)
- Aeroquip EZ-Clip