Shop All EZ-Clip
Aeroquip
Splicer Hose Fitting, 10 Dash
Mfr # FJ3058-03-1010S
Zoro # G0829175
product price: $34.40
/ea
$34.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant Type 134A, MP39, MP66, R12, R22, R404A, R502
- Dash Size 10
- Standards SAE J2064
- Material Steel
- For Use With Splicer and Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dash Size | 10 |
Hose Inside Dia. (In.) | 0.5 in |
Hose Outside Dia. (In.) | 0.78 in |
Compatible Hose Outside Diameter | 0.78 in |
Compatible Hose Inside Diameter | 0.5 in |
Details
Item | Splicer Hose Fitting |
Refrigerant Type | 134A, MP39, MP66, R12, R22, R404A, R502 |
Standards | SAE J2064 |
Material | Steel |
For Use With | Splicer and Elbow |
Max. Working Pressure (PSI) | 500 psi |
Min. Burst Pressure (PSI) | 2,000 psi |
Product Type | 90 Degrees Splicer Fitting |
Operating Pressure - Maximum | 500 psi |
Burst Pressure - Minimum | 2,000 psi |
Description
Splicer Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 10, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.78 In, Hose Inside Dia 0.5 In, Material Steel, For Use With Splicer and Elbow, Standards SAE J2064
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HD, SAE 52,410SS, PK10 (200 52 H)
- ADAPTALL Hose Adapter, 1-1/4", BSPT, 1-1/4", NPT (9044-2020)
- MILLENNIUM FILTER Hydraulic Filter, replaces IKRON HHC03561, Return Line, 25 micron (ZX-HHC03561)
- FESTO Push-In Fitting QS-G3/8-10-I (QS-G3/8-10-I)
- AEROQUIP Female Low Side Hose Fitting, 10 Dash (FJ3012-02-1010S)
- AEROQUIP Hose Barb O-Ring, 12 Dash, PK50 (1F40106-12)
- AEROQUIP Female O-Ring Hose Fitting, 6 Dash (FJ3055-01-0606S)
- AEROQUIP Splicer Hose Fitting, 10 Dash (FJ3045-1010S)
- AEROQUIP Splicer Hose Fitting, 6 Dash (FJ3045-0606S)
- AEROQUIP Hose Barb O-Ring, 10 Dash, PK50 (1F40106-10)
- AEROQUIP Braze Hose Fitting, 6 Dash (FF12262-0606)
- Aeroquip Hose Fittings