Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Socketless Hose, 3/4 In, 50 ft.
Mfr # FC332-12-50
Zoro # G6778247
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Size 12
- Max. Working Pressure @ 70 F 300 psi
- Hose Length (Ft.) 50
- Operating Pressure (PSI) 250
- Temp. Range (F) -40 to 302 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FC332-12-50
- Zoro # G6778247
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Dash Size | 12 |
Hose Length (Ft.) | 50 |
Hose Outside Dia. (In.) | 1.04 |
Hose Inside Dia. (In.) | 3/4 |
Min. Bend Radius (In.) | 7 |
Hose Length | 50 ft |
Hose Inside Dia. | 3/4 in |
Hose Outside Dia. | 1 3/64 in |
Details
Item | Socketless Hose |
Max. Working Pressure @ 70 F | 300 psi |
Operating Pressure (PSI) | 250 |
Temp. Range (F) | -40 to 302 Degrees |
Type | Low Pressure |
Standards | ABS |
Series | FC332 |
Hose Configuration | Bulk Hose |
Hose Tube Material | AQP Elastomer |
Hose Reinforcement Material | Fiber |
Temp. Range | -40 Degrees to 302 Degrees F |
Hose Cover Material | AQP Elastomer |
For Media Type | Air, Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lithium Grease, Lubricated Air, Mineral Oil , Motor Oil, Solvents, Water |
Compatible Chemicals | Air, Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Mineral Oil , Motor Oil, Salt Water, Solvents |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Antifreeze (Coolant), Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Ethyl (Ethanol), Formic Acid, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Methyl (Methanol), Methyl Ethyl Ketone (MEK), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%) |
Hose Color | Blue |
Description
Socketless Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 3/64 in, Hose Length 50 ft, Hose Tube Material AQP Elastomer, Hose Cover Material AQP Elastomer, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Blue, Series FC332, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 302 Degrees F, Standards ABS, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Gasket, Hammer Case (2135-36)
- GATES Multi-Speed Belts, 4430V910 (4430V910)
- MITSUBISHI Servo Drive MRJ2200CT (MR-J2-200CT)
- BANDO 737 mm Outside Length, 17 mm Top Width, 1 Ribs (B26)
- EATON AEROQUIP Fitting, Elbow, 3/8 In Hose, 11/16-16 ORS (1AA6FRB6)
- EATON AEROQUIP Fitting, Straight, 3/4 In Hose, 3/4-14 NPT (1AA12PS12)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/2-20 SAE (190111-5S)
- EATON AEROQUIP Hydraulic Hose Fitting, 2.28 in. L (1AA6FS6)
- EATON AEROQUIP Flange Fitting, Crimp, 3/4" Hose, 1"Flange (1A16FLB12)
- EATON AEROQUIP Fitting, 45 Deg, 3/8 In Hose, 11/16-16 ORS (1AA6FRA6)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2103-4-4)
- Eaton Aeroquip Hydraulic Hoses & Fittings