Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Socketless Hose, 1/4 In, 50 ft.
Mfr # FC332-04-50
Zoro # G6431494
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Size 4
- Max. Working Pressure @ 70 F 300 psi
- Min. Bend Radius (In.) 3
- Hose Length (Ft.) 50
- Hose Inside Dia. (In.) 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # FC332-04-50
- Zoro # G6431494
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Dash Size | 4 |
Min. Bend Radius (In.) | 3 |
Hose Length (Ft.) | 50 |
Hose Inside Dia. (In.) | 1/4 |
Hose Outside Dia. (In.) | 0.49 |
Hose Outside Dia. | 31/64 in |
Hose Inside Dia. | 1/4 in |
Hose Length | 50 ft |
Details
Item | Socketless Hose |
Max. Working Pressure @ 70 F | 300 psi |
Type | Low Pressure |
Temp. Range (F) | -40 to 302 Degrees |
Standards | ABS |
Operating Pressure (PSI) | 300 |
Series | FC332 |
Hose Cover Material | AQP Elastomer |
Hose Reinforcement Material | Fiber |
Hose Tube Material | AQP Elastomer |
Hose Configuration | Bulk Hose |
Temp. Range | -40 Degrees to 302 Degrees F |
Compatible Chemicals | Air, Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Mineral Oil , Motor Oil, Salt Water, Solvents |
For Media Type | Air, Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lithium Grease, Lubricated Air, Mineral Oil , Motor Oil, Solvents, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Antifreeze (Coolant), Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Ethyl (Ethanol), Formic Acid, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Methyl (Methanol), Methyl Ethyl Ketone (MEK), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%) |
Hose Color | Blue |
Description
Socketless Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 31/64 in, Hose Length 50 ft, Hose Tube Material AQP Elastomer, Hose Cover Material AQP Elastomer, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Blue, Series FC332, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 302 Degrees F, Standards ABS, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Brass Plug, 1/4"x1/4"FPT (K2B)
- SPEEDAIRE Air Filter, For Use With Mfr. Model Number: 2MLW4 (PN22N024G)
- ZORO SELECT TL Bushing, 1210, 19 mm B Dia, 1 in L (1210X19MM)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A222SD-000-N)
- EATON AEROQUIP Fitting, Metric, Straight, 3/8, M18X1.5 (1A6DS6)
- EATON AEROQUIP Hose Fitting, hyd, NPT, Straight, 1/2-14 (4412-8-10S)
- EATON AEROQUIP Fitting, 45 Deg, 1/2 In Hose, 3/4-16 JIC (1AA8FJA8)
- EATON AEROQUIP Fitting, Straight, 3/4 Hose, 1 1/16-12 JIC (1AA12MJ12)
- EATON AEROQUIP Hose Fitting, hyd, SAE, Straight, 5/8-18 (4401-6S)
- EATON AEROQUIP Hydraulic Hose Fitting, Crimp, Female JIC (1AA12FJ10)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (1AA8MP10)
- Eaton Aeroquip Hydraulic Hoses & Fittings