Eaton Aeroquip

SAE 37 Adapter


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fitting Shape Straight
  • For Hose Dash Size -4
  • Fitting Material Brass
  • Hose Dash Size 4
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

For Hose Dash Size -4
Hose Dash Size 4

Details

Item Adapter
Fitting Shape Straight
Fitting Material Brass

Description

Adapter, For Hose Dash Size -4, Fitting Shape Straight, Fitting Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.