Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Reusable, Hydraulic Hose Fitting, -24 Hose, Hose Fitting A Connection Type: JIC
Mfr # 4411-24S
Zoro # G7127788
Free Shipping & Returns
$143.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- For Use With Hose Series FC558; FC802
- For Hose Dash Size -24
- For Hose I.D. 1 1/2 in
- Fitting Connection Type JIC x Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 4411-24S
- Zoro # G7127788
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -24 |
Fitting Size | 1 7/8 in x 1 1/2 in |
Thread Size | 1-7/8"-12 |
Overall Length | 3.68mm |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 7/8 in |
Details
Item | Hydraulic Hose Fitting |
Fitting Shape | Straight |
For Use With Hose Series | FC558; FC802 |
For Hose I.D. | 1 1/2 in |
Fitting Connection Type | JIC x Hose |
Fitting Material | Carbon Steel x Carbon Steel |
Max. Working Pressure @ 70 F | 500 psi |
Reusable | Yes |
Hose Fitting B Gender | Genderless |
Material Grade | 12L14, 12L15 |
Hose Fitting A Gender | Female |
Finish/Coating | Trivalent Chromate Zinc |
Hose Fitting A Connection Type | JIC |
Thread Type | JIC |
Hose Fitting B Connection Type | Hose |
Material | Carbon Steel |
Description
Hydraulic Hose Fitting, For Hose Dash Size -24, For Use With Hose Series FC558; FC802, For Hose I.D. 1 1/2 in, 500 psi, Fitting Shape Straight, Thread Size 1-7/8 In.-12, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 7/8 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, JIC, Trivalent Chromate Zinc, Overall Length 3.68mm, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 3.15" OD (1VP3458)
- TRITAN Min Ball Bearing, PS, 0.75In Bore Dia (R12 2RS PRX)
- HANKISON Drain Valve, Auto Float, 1/8" NPT (3055807)
- DYNABRADE HEPA Filter, 20222-1P/H (80459)
- EATON AEROQUIP Hose, Crimp Fitting, 1 in, -16, 3.56L (1AA16FJC16)
- EATON AEROQUIP Hose, Crimp Fitting, 3/4 in, -12, 2.62L (1AA12SP12)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1.67" L (4741-6B)
- EATON AEROQUIP Hydraulic Hose, Crimp Fitting, 3/8in, -6, 2L (1AA6MB6)
- EATON AEROQUIP Fitting, 45 Deg, 3/8 In Hose, 9/16-18 JIC (1AA6FJA6)
- EATON AEROQUIP Fitting, Metric, Straight, 3/8, M18X1.5 (1A10DL6)
- GATES MegaCrimp Hydraulic Coupling (G25122-0608)
- Eaton Aeroquip Hydraulic Hoses & Fittings