Shop All Hose Barb Fittings
Aeroquip
PTFE Hose Fitting
Mfr # 38-190627-4-4
Zoro # G411963625
product price: $17.34
/ea
$17.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass/Steel
- For Hose I.D. 1/4 in
- Fitting Connection Type NPTF x Hose
- Fitting Size 1/4 in x 1/4 in
- Hose Fitting A Connection Type NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # 38-190627-4-4
- Zoro # G411963625
- Country of Origin Mexico
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
For Hose Dash Size | -4 |
Thread Size | 1/4-18" |
Overall Length | 1.58 in |
Details
Item | PTFE Hose Fitting |
Fitting Material | Brass/Steel |
For Hose I.D. | 1/4 in |
Fitting Connection Type | NPTF x Hose |
Hose Fitting A Connection Type | NPTF |
Hose Fitting B Connection Type | Hose |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Genderless |
Thread Type | NPTF |
Fitting Shape | Straight |
Material Grade | 12L14, CA360 |
Max. Working Pressure @ 70 F | 3,000 psi |
Standards | SAE/JIC |
Finish/Coating | Brass, Trivalent Chromate Zinc |
For Use With Hose Series | R14 PTFE Hose |
For Hose O.D. | 5/16 in |
Reusable | Yes |
Temp. Range | -65 Degrees to 450 Degrees F |
Description
PTFE Hose Fitting, For Hose Dash Size -4, For Use With Hose Series R14 PTFE Hose, For Hose I.D. 1/4 in, 3,000 psi, Fitting Shape Straight, Thread Size 1/4-18 In., Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Hose, Fitting Material Brass/Steel, 12L14, CA360, For Hose O.D. 5/16 in, NPTF, Brass, Trivalent Chromate Zinc, Overall Length 1.58 in, Reusable Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Red (IGRD02525-100-G)
- WESTWARD Injector Needle, Length 1 1/2,3000 PSI (1ZTC7)
- HANSEN Fitting 9205X2X2 1/8X1/8 Straight Pipe (9205X2X2)
- CAMOZZI Mc Series Lubricator (MC104-L00TF)
- MILTON 1/4 In. Barb 1/4 In. MNPT Brass Hose End, 2PK (S-600)
- DIXON Hose Barb, 3/4 x 3/8 in, FNPT x Hose Barb, Brass, Domestic (1040612C)
- INTERSTATE PNEUMATICS Steel Hose Barb Ball Swivel Fitting, Connector, 3/8 Inch Swivel Barb X 1/4 Inch NPT Male End (FMBS46)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 1/4 Inch Push-Lock Barb x 1/4 Inch Male NPT End, PK 6 (FL144-D6)
- DIXON Hose Barb, 5/8-18 x 5/16 in Nominal, MUNF x Hose Barb, Brass, Domestic (2900510C)
- BANJO 1" Barbed x 1-1/4" MNPT 90 Degree Elbow (HB125/100-90)
- LEGACY HOSE SPLICER 3/8 FLEXILLA REUSABLE (LMRP901375)
- Aeroquip Hose Fittings