Shop All PTFE Hose With Wire Braid
Aeroquip
PTFE Hose, 5/16 IDx60 L, Brass, 2500 PSI
Mfr # 1PCN8
Zoro # G1552521
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 5/16
- Hose Length (In.) 60
- Dash Size 6
- Fitting Type FJIC x FJIC
- Female JIC Size (In.) 9/16-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # 1PCN8
- Zoro # G1552521
- Country of Origin United States
- Category PTFE Hose With Wire Braid
Dimensions
Hose Inside Dia. (In.) | 5/16 |
Hose Length (In.) | 60 |
Dash Size | 6 |
Female JIC Size (In.) | 9/16-18 |
Length | 60" |
Outside Dia. | 7/16" |
Inside Dia. | 5/16" |
Bend Radius | 4 in |
Hose Outside Dia. (In.) | 0.445 |
Fitting Size | 9/16 in x 9/16 in |
Min. Bend Radius (In.) | 4.0 |
Hose Length | 5 ft |
Hose Inside Dia. | 5/16 in |
Hose Fitting B Size | 9/16 in |
Hose Fitting A Size | 9/16 in |
Hose Outside Dia. | 7/16 in |
Hose Fitting Size A | 9/16 in |
Hose Fitting Size B | 9/16 in |
Description
Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 5/16 In, Hose Length 60 In, Dash Size 6, Female JIC Size 9/16-18 In, Hose Outside Dia 0.445 In, Max Operating PSI 2500, 4:1 Safety Factor, Temp Range -65 to 450 F, Min Bend Radius 4.0 In, Tube Material Polytetrafluoroethylene, Cover Material Stainless Steel, Fitting Material Brass, Pharmaceutical Grade, Meets FDA 41, SAE100R14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE SHARKBITE COUPLE 1/4"" LF (U004LFA)
- SEE ALL INDUSTRIES 24 in "H x 18 in "W, Frameless Mirror, Glass (G1824G)
- ELKAY Bottle Filler, H 41.2 in, D 11.8 in (LZ8WSSSMC)
- THRIFCO PLUMBING 2 Inch Copper Coupling with Stop (5436083)
- AEROQUIP Flexible Hose Assembly, 1/8 In, 24 In L (4DXU4)
- AEROQUIP PTFE Hose, 13/32 IDx24 L, Brass, 2000 PSI (1PCP2)
- AEROQUIP Flexible Hose Assembly, 3/8 In, 18 In L (4DXR9)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 36 In L (4DXT8)
- AEROQUIP PTFE Hose, 13/32 IDx36 In L, SS, 2000 PSI (1PCK1)
- AEROQUIP PTFE Hose, 3/16 IDx60 In L, SS, 3000 PSI (1PCG8)
- AEROQUIP Flexible Hose Assembly, 1/8 In, 12 In L (4DXP5)
- Aeroquip Supply Lines