Shop All PTFE Hose With Wire Braid
Aeroquip
PTFE Hose, 5/16 IDx36 L, Brass, 2500 PSI
Mfr # 1PCN6
Zoro # G1838374
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 5/16
- Hose Length (In.) 36
- Dash Size 6
- Fitting Type FJIC x FJIC
- Female JIC Size (In.) 9/16-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # 1PCN6
- Zoro # G1838374
- Country of Origin United States
- Category PTFE Hose With Wire Braid
Dimensions
Hose Inside Dia. (In.) | 5/16 |
Hose Length (In.) | 36 |
Dash Size | 6 |
Female JIC Size (In.) | 9/16-18 |
Min. Bend Radius (In.) | 4.0 |
Hose Outside Dia. (In.) | 0.445 |
Inside Dia. | 5/16" |
Bend Radius | 4 in |
Fitting Size | 9/16 in x 9/16 in |
Outside Dia. | 7/16" |
Length | 36" |
Hose Fitting B Size | 9/16 in |
Hose Fitting A Size | 9/16 in |
Hose Inside Dia. | 5/16 in |
Hose Length | 36 in |
Hose Outside Dia. | 7/16 in |
Hose Fitting Size A | 9/16 in |
Hose Fitting Size B | 9/16 in |
Description
Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 5/16 In, Hose Length 36 In, Dash Size 6, Female JIC Size 9/16-18 In, Hose Outside Dia 0.445 In, Max Operating PSI 2500, 4:1 Safety Factor, Temp Range -65 to 450 F, Min Bend Radius 4.0 In, Tube Material Polytetrafluoroethylene, Cover Material Stainless Steel, Fitting Material Brass, Pharmaceutical Grade, Meets FDA 41, SAE100R14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Faucet/Garden Hose Adapter (33444)
- ASCO Rebuild Kit For 8262 (304352-E)
- B & K/MUELLER INDS(IMPORT) 1/4 Galv Tee (510-601HN)
- VIEGA Cap (25736)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 18 In L (4DXW3)
- AEROQUIP PTFE Hose, 1/2 IDx12 L, Brass, 1500 PSI (1PCP6)
- AEROQUIP PTFE Hose, 3/16 IDx24 L, Brass, 3000 PSI (1PCL8)
- AEROQUIP PTFE Hose, 1/2 IDx18 L, Brass, 1500 PSI (1PCP7)
- AEROQUIP Flexible Hose Assembly, 1/4 In, 24 In L (4DXR4)
- AEROQUIP Flexible Hose Assembly, 1/8 In, 12 In L (4DXP5)
- AEROQUIP PTFE Hose, 3/16 IDx18 L, Brass, 3000 PSI (1PCL7)
- Aeroquip PTFE Hose With Wire Braid