Shop All PTFE Hose With Wire Braid
Aeroquip
PTFE Hose, 3/16 IDx60 In L, SS, 3000 PSI
Mfr # 1PCG8
Zoro # G1956446
original price:
$86.92
17% off
new price: $71.65
/ea
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/16
- Hose Length (In.) 60
- Dash Size 4
- Fitting Type FJIC x FJIC
- Female JIC Size (In.) 7/16-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # 1PCG8
- Zoro # G1956446
- Country of Origin United States
- Category PTFE Hose With Wire Braid
Dimensions
Hose Inside Dia. (In.) | 3/16 |
Hose Length (In.) | 60 |
Dash Size | 4 |
Female JIC Size (In.) | 7/16-20 |
Length | 60" |
Hose Outside Dia. (In.) | 0.312 |
Min. Bend Radius (In.) | 2.0 |
Fitting Size | 7/16 in x 7/16 in |
Bend Radius | 2 in |
Outside Dia. | 5/16" |
Inside Dia. | 3/16" |
Hose Length | 5 ft |
Hose Inside Dia. | 3/16 in |
Hose Fitting B Size | 7/16 in |
Hose Fitting A Size | 7/16 in |
Hose Outside Dia. | 5/16 in |
Hose Fitting Size A | 7/16 in |
Hose Fitting Size B | 7/16 in |
Description
Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 3/16 In, Hose Length 60 In, Dash Size 4, Female JIC Size 7/16-20 In, Hose Outside Dia 0.312 In, Max Operating PSI 3000, 4:1 Safety Factor, Temp Range -65 to 450 F, Min Bend Radius 2.0 In, Tube Material Polytetrafluoroethylene, Cover Material Stainless Steel, Fitting Material Stainless Steel, Pharmaceutical Grade, Meets FDA 41, SAE100R14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 18 in. H X 1.25 in. W 20 Ga. Galvanized Steel Strap (LSTA18)
- KETCHAM 30" x 8" Surface Mounted Stainless Steel Framed Cosmetic Box (3008M)
- ANVIL Split-Ring Hanger, 1.75"H, Iron (560018972)
- LEGEND VALVE 2-1/2" x CLOSE 316 SS NIPPLE (316-180)
- AEROQUIP PTFE Hose, 3/16 IDx36 L, Brass, 3000 PSI (1PCL9)
- AEROQUIP PTFE Hose, 13/32 IDx18 In L, SS, 2000 PSI (1PCJ6)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 60 In L (4DXU1)
- AEROQUIP PTFE Hose, 3/16 IDx12 In L, SS, 3000 PSI (1PBK1)
- AEROQUIP Flexible Hose Assembly, 1/4 In, 60 In L (4DXR7)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 36 In L (4DXT8)
- AEROQUIP PTFE Hose, 13/32 IDx36 In L, SS, 2000 PSI (1PCK1)
- Aeroquip Supply Lines