Shop All PTFE Hose With Wire Braid
Aeroquip
PTFE Hose, 3/16 IDx36 L, Brass, 3000 PSI
Mfr # 1PCL9
Zoro # G0308752
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/16
- Hose Length (In.) 36
- Dash Size 4
- Fitting Type FJIC x FJIC
- Female JIC Size (In.) 7/16-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aeroquip
- MFR # 1PCL9
- Zoro # G0308752
- Country of Origin United States
- Category PTFE Hose With Wire Braid
Dimensions
Hose Inside Dia. (In.) | 3/16 |
Hose Length (In.) | 36 |
Dash Size | 4 |
Female JIC Size (In.) | 7/16-20 |
Min. Bend Radius (In.) | 2.0 |
Fitting Size | 7/16 in x 7/16 in |
Length | 36" |
Bend Radius | 2 in |
Hose Outside Dia. (In.) | 0.312 |
Inside Dia. | 3/16" |
Outside Dia. | 5/16" |
Hose Length | 36 in |
Hose Fitting A Size | 7/16 in |
Hose Fitting B Size | 7/16 in |
Hose Inside Dia. | 3/16 in |
Hose Outside Dia. | 5/16 in |
Hose Fitting Size A | 7/16 in |
Hose Fitting Size B | 7/16 in |
Description
Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 3/16 In, Hose Length 36 In, Dash Size 4, Female JIC Size 7/16-20 In, Hose Outside Dia 0.312 In, Max Operating PSI 3000, 4:1 Safety Factor, Temp Range -65 to 450 F, Min Bend Radius 2.0 In, Tube Material Polytetrafluoroethylene, Cover Material Stainless Steel, Fitting Material Brass, Pharmaceutical Grade, Meets FDA 41, SAE100R14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Wye, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (1WJU9)
- LEGEND VALVE 1-1/2" GALVANIZED UNION (352-447C)
- KOHLER Assembly, Shower Head (1415030-BN)
- THRIFCO PLUMBING 1-1/4 Inch Black Steel Coupling (8318023)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 12 In L (4DXT5)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 36 In L (4DXT8)
- AEROQUIP PTFE Hose, 13/32 IDx60 In L, SS, 2000 PSI (1PCK5)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 24 In L (4DXW4)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 18 In L (4DXT6)
- AEROQUIP PTFE Hose, 1/2 IDx18 L, Brass, 1500 PSI (1PCP7)
- AEROQUIP PTFE Hose, 3/16 IDx12 In L, SS, 3000 PSI (1PBK1)
- Aeroquip Supply Lines