Shop All PTFE Hose With Wire Braid
Aeroquip
PTFE Hose, 3/16 IDx24 L, Brass, 3000 PSI
Mfr # 1PCL8
Zoro # G1391162
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/16
- Hose Length (In.) 24
- Dash Size 4
- Fitting Type FJIC x FJIC
- Female JIC Size (In.) 7/16-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # 1PCL8
- Zoro # G1391162
- Country of Origin United States
- Category PTFE Hose With Wire Braid
Dimensions
Hose Inside Dia. (In.) | 3/16 |
Hose Length (In.) | 24 |
Dash Size | 4 |
Female JIC Size (In.) | 7/16-20 |
Fitting Size | 7/16 in x 7/16 in |
Length | 24" |
Min. Bend Radius (In.) | 2.0 |
Hose Outside Dia. (In.) | 0.312 |
Bend Radius | 2 in |
Inside Dia. | 3/16" |
Outside Dia. | 5/16" |
Hose Length | 24 in |
Hose Inside Dia. | 3/16 in |
Hose Fitting B Size | 7/16 in |
Hose Fitting A Size | 7/16 in |
Hose Outside Dia. | 5/16 in |
Hose Fitting Size B | 7/16 in |
Hose Fitting Size A | 7/16 in |
Description
Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 3/16 In, Hose Length 24 In, Dash Size 4, Female JIC Size 7/16-20 In, Hose Outside Dia 0.312 In, Max Operating PSI 3000, 4:1 Safety Factor, Temp Range -65 to 450 F, Min Bend Radius 2.0 In, Tube Material Polytetrafluoroethylene, Cover Material Stainless Steel, Fitting Material Brass, Pharmaceutical Grade, Meets FDA 41, SAE100R14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 4" Size (5322096500)
- ZURN Tee, Polyalloy, 3/4" x 3/4" x 1/2" Pipe (QQPT443X)
- NDS Meter Box, Rectangular, 12-5/16"Hx15-3/4"W (D1200-DICIR)
- KOHLER Rgh-In, Deep, 40413/40416 (56373-CP)
- AEROQUIP PTFE Hose, 13/32 IDx60 In L, SS, 2000 PSI (1PCK5)
- AEROQUIP Flexible Hose Assembly, 1/8 In, 12 In L (4DXP5)
- AEROQUIP PTFE Hose, 1/2 IDx12 L, Brass, 1500 PSI (1PCP6)
- AEROQUIP PTFE Hose, 13/32 IDx18 In L, SS, 2000 PSI (1PCJ6)
- AEROQUIP PTFE Hose, 5/16 IDx18 L, Brass, 2500 PSI (1PCN4)
- AEROQUIP Flexible Hose Assembly, 1/4 In, 60 In L (4DXV4)
- AEROQUIP Flexible Hose Assembly, 1/8 In, 24 In L (4DXU4)
- Aeroquip PTFE Hose With Wire Braid