Shop All PTFE Hose With Wire Braid
Aeroquip
PTFE Hose, 3/16 IDx18 L, Brass, 3000 PSI
Mfr # 1PCL7
Zoro # G0569545
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/16
- Hose Length (In.) 18
- Dash Size 4
- Fitting Type FJIC x FJIC
- Female JIC Size (In.) 7/16-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aeroquip
- MFR # 1PCL7
- Zoro # G0569545
- Country of Origin United States
- Category PTFE Hose With Wire Braid
Dimensions
Hose Inside Dia. (In.) | 3/16 |
Hose Length (In.) | 18 |
Dash Size | 4 |
Female JIC Size (In.) | 7/16-20 |
Inside Dia. | 3/16" |
Length | 18" |
Bend Radius | 2 in |
Hose Outside Dia. (In.) | 0.312 |
Fitting Size | 7/16 in x 7/16 in |
Outside Dia. | 5/16" |
Min. Bend Radius (In.) | 2.0 |
Hose Fitting A Size | 7/16 in |
Hose Inside Dia. | 3/16 in |
Hose Fitting B Size | 7/16 in |
Hose Length | 18 in |
Hose Outside Dia. | 5/16 in |
Hose Fitting Size B | 7/16 in |
Hose Fitting Size A | 7/16 in |
Description
Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 3/16 In, Hose Length 18 In, Dash Size 4, Female JIC Size 7/16-20 In, Hose Outside Dia 0.312 In, Max Operating PSI 3000, 4:1 Safety Factor, Temp Range -65 to 450 F, Min Bend Radius 2.0 In, Tube Material Polytetrafluoroethylene, Cover Material Stainless Steel, Fitting Material Brass, Pharmaceutical Grade, Meets FDA 41, SAE100R14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 3/4" MNPT x 16" TBE Brass Pipe Nipple Sch 40 (4385011820)
- ZORO SELECT Float Valve, 1/2" Size, FNPT, 16" Rod L (GHF50)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248)
- CHARLOTTE PIPE AND FOUNDRY 2x2 PVC Fitting Adapter (PVC 00111 1000HA)
- AEROQUIP Flexible Hose Assembly, 3/8 In, 24 In L (4DXT1)
- AEROQUIP PTFE Hose, 3/16 IDx60 L, Brass, 3000 PSI (1PCN2)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 60 In L (4DXU1)
- AEROQUIP PTFE Hose, 5/16 IDx60 L, Brass, 2500 PSI (1PCN8)
- AEROQUIP PTFE Hose, 13/32 IDx60 L, Brass, 2000 PSI (1PCP5)
- AEROQUIP PTFE Hose, 13/32 IDx18 L, Brass, 2000 PSI (1PCP1)
- AEROQUIP PTFE Hose, 5/16 IDx18 L, Brass, 2500 PSI (1PCN4)
- Aeroquip PTFE Hose With Wire Braid