Shop All PTFE Hose With Wire Braid
Aeroquip
PTFE Hose, 13/32 IDx24 L, Brass, 2000 PSI
Mfr # 1PCP2
Zoro # G2114542
original price:
$54.29
9% off
new price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 13/32
- Hose Length (In.) 24
- Dash Size 8
- Fitting Type FJIC x FJIC
- Female JIC Size (In.) 3/4-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # 1PCP2
- Zoro # G2114542
- Country of Origin United States
- Category PTFE Hose With Wire Braid
Dimensions
Hose Inside Dia. (In.) | 13/32 |
Hose Length (In.) | 24 |
Dash Size | 8 |
Female JIC Size (In.) | 3/4-16 |
Fitting Size | 3/4 in x 3/4 in |
Inside Dia. | 13/32" |
Min. Bend Radius (In.) | 5.2 |
Outside Dia. | 9/16" |
Bend Radius | 5 13/64 in |
Hose Outside Dia. (In.) | 0.549 |
Length | 24" |
Hose Inside Dia. | 3/8 in |
Hose Fitting B Size | 3/4 in |
Hose Length | 24 in |
Hose Fitting A Size | 3/4 in |
Hose Outside Dia. | 9/16 in |
Hose Fitting Size A | 3/4 in |
Hose Fitting Size B | 3/4 in |
Description
Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 13/32 In, Hose Length 24 In, Dash Size 8, Female JIC Size 3/4-16 In, Hose Outside Dia 0.549 In, Max Operating PSI 2000, 4:1 Safety Factor, Temp Range -65 to 450 F, Min Bend Radius 5.2 In, Tube Material Polytetrafluoroethylene, Cover Material Stainless Steel, Fitting Material Brass, Pharmaceutical Grade, Meets FDA 41, SAE100R14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Butterfly Valve, Grooved, 4 In, Iron (7005015065)
- ELKAY Lustertone Iconix 16Ga Ss 18.5X18.5X9 Sgl Undermt Sink Kit W Perfect Drain (ELUHH1616TPDBG)
- ZURN P6930-20F - 0.5 gpm Spray Outlet (P6930-20F)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/4 in x 3/4 in Pipe Size (437167)
- AEROQUIP PTFE Hose, 1/2 IDx12 L, Brass, 1500 PSI (1PCP6)
- AEROQUIP PTFE Hose, 3/16 IDx12 L, Brass, 3000 PSI (1PCL6)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 18 In L (4DXW3)
- AEROQUIP PTFE Hose, 1/2 IDx18 L, Brass, 1500 PSI (1PCP7)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 24 In L (4DXW4)
- AEROQUIP Flexible Hose Assembly, 1/8 In, 24 In L (4DXU4)
- AEROQUIP Flexible Hose Assembly, 1/4 In, 60 In L (4DXV4)
- Aeroquip Supply Lines