Shop All PTFE Hose With Wire Braid
Aeroquip
PTFE Hose, 13/32 IDx18 In L, SS, 2000 PSI
Mfr # 1PCJ6
Zoro # G2422901
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 13/32
- Hose Length (In.) 18
- Dash Size 8
- Fitting Type FJIC x FJIC
- Female JIC Size (In.) 3/4-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # 1PCJ6
- Zoro # G2422901
- Country of Origin United States
- Category PTFE Hose With Wire Braid
Dimensions
Hose Inside Dia. (In.) | 13/32 |
Hose Length (In.) | 18 |
Dash Size | 8 |
Female JIC Size (In.) | 3/4-16 |
Min. Bend Radius (In.) | 5.2 |
Bend Radius | 5 13/64 in |
Length | 18" |
Inside Dia. | 13/32" |
Hose Outside Dia. (In.) | 0.549 |
Fitting Size | 3/4 in x 3/4 in |
Outside Dia. | 9/16" |
Hose Inside Dia. | 3/8 in |
Hose Fitting B Size | 3/4 in |
Hose Length | 18 in |
Hose Fitting A Size | 3/4 in |
Hose Outside Dia. | 9/16 in |
Hose Fitting Size B | 3/4 in |
Hose Fitting Size A | 3/4 in |
Description
Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 13/32 In, Hose Length 18 In, Dash Size 8, Female JIC Size 3/4-16 In, Hose Outside Dia 0.549 In, Max Operating PSI 2000, 4:1 Safety Factor, Temp Range -65 to 450 F, Min Bend Radius 5.2 In, Tube Material Polytetrafluoroethylene, Cover Material Stainless Steel, Fitting Material Stainless Steel, Pharmaceutical Grade, Meets FDA 41, SAE100R14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (0310501002)
- AMERICAN STANDARD Spout 8" (M953429-0020A)
- JAY R. SMITH MANUFACTURING 4-1/2 " Nickel Bronze Cleanouts (4810-04)
- LEGEND VALVE 1" GALV. FLOOR FLANGE (352-465)
- AEROQUIP Flexible Hose Assembly, 3/8 In, 36 In L (4DXT2)
- AEROQUIP PTFE Hose, 3/16 IDx60 In L, SS, 3000 PSI (1PCG8)
- AEROQUIP Flexible Hose Assembly, 1/4 In, 60 In L (4DXR7)
- AEROQUIP Flexible Hose Assembly, 1/4 In, 24 In L (4DXR4)
- AEROQUIP PTFE Hose, 13/32 IDx60 In L, SS, 2000 PSI (1PCK5)
- AEROQUIP Flexible Hose Assembly, 1/4 In, 18 In L (4DXR3)
- AEROQUIP Flexible Hose Assembly, 3/8 In, 18 In L (4DXR9)
- Aeroquip Supply Lines