Shop All PTFE Hose With Wire Braid
Aeroquip
PTFE Hose, 1/2 IDx60 L, Brass, 1500 PSI
Mfr # 1PCR2
Zoro # G3315916
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2
- Hose Length (In.) 60
- Dash Size 10
- Fitting Type FJIC x FJIC
- Female JIC Size (In.) 7/8-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # 1PCR2
- Zoro # G3315916
- Country of Origin United States
- Category PTFE Hose With Wire Braid
Dimensions
Hose Inside Dia. (In.) | 1/2 |
Hose Length (In.) | 60 |
Dash Size | 10 |
Female JIC Size (In.) | 7/8-14 |
Fitting Size | 7/8 in x 7/8 in |
Inside Dia. | 1/2" |
Hose Outside Dia. (In.) | 0.648 |
Outside Dia. | 41/64" |
Min. Bend Radius (In.) | 6.5 |
Bend Radius | 6 1/2 in |
Length | 60" |
Hose Fitting A Size | 7/8 in |
Hose Fitting B Size | 7/8 in |
Hose Inside Dia. | 1/2 in |
Hose Length | 5 ft |
Hose Outside Dia. | 41/64 in |
Hose Fitting Size B | 7/8 in |
Hose Fitting Size A | 7/8 in |
Description
Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 1/2 In, Hose Length 60 In, Dash Size 10, Female JIC Size 7/8-14 In, Hose Outside Dia 0.648 In, Max Operating PSI 1500, 4:1 Safety Factor, Temp Range -65 to 450 F, Min Bend Radius 6.5 In, Tube Material Polytetrafluoroethylene, Cover Material Stainless Steel, Fitting Material Brass, Pharmaceutical Grade, Meets FDA 41, SAE100R14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT Brass Mini Ball Valve Inline (G-PMMS-25)
- AMERICAN STANDARD Cadet Pedestal Sink, 8" Center Hole, White (0236811.020)
- LEGEND VALVE 3/4 NO LEAD PRESS INLINE CHECK (105-454NL)
- ZORO SELECT 2-1/2" Socket Socket Black Forged Steel Coupling Class 3000 (1MNX6)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 24 In L (4DXW4)
- AEROQUIP PTFE Hose, 13/32 IDx60 In L, SS, 2000 PSI (1PCK5)
- AEROQUIP Flexible Hose Assembly, 1/8 In, 12 In L (4DXP5)
- AEROQUIP PTFE Hose, 13/32 IDx18 In L, SS, 2000 PSI (1PCJ6)
- AEROQUIP PTFE Hose, 5/16 IDx18 L, Brass, 2500 PSI (1PCN4)
- AEROQUIP PTFE Hose, 3/16 IDx12 L, Brass, 3000 PSI (1PCL6)
- AEROQUIP Flexible Hose Assembly, 1/8 In, 24 In L (4DXU4)
- Aeroquip Supply Lines