Shop All PTFE Hose With Wire Braid
Aeroquip
PTFE Hose, 1/2 IDx36 In L, SS, 1500 PSI
Mfr # 1PCL3
Zoro # G1874817
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2
- Hose Length (In.) 36
- Dash Size 10
- Fitting Type FJIC x FJIC
- Female JIC Size (In.) 7/8-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # 1PCL3
- Zoro # G1874817
- Country of Origin United States
- Category PTFE Hose With Wire Braid
Dimensions
Hose Inside Dia. (In.) | 1/2 |
Hose Length (In.) | 36 |
Dash Size | 10 |
Female JIC Size (In.) | 7/8-14 |
Fitting Size | 7/8 in x 7/8 in |
Bend Radius | 6 1/2 in |
Inside Dia. | 1/2" |
Hose Outside Dia. (In.) | 0.648 |
Outside Dia. | 41/64" |
Min. Bend Radius (In.) | 6.5 |
Length | 36" |
Hose Fitting B Size | 7/8 in |
Hose Length | 36 in |
Hose Fitting A Size | 7/8 in |
Hose Inside Dia. | 1/2 in |
Hose Outside Dia. | 41/64 in |
Hose Fitting Size A | 7/8 in |
Hose Fitting Size B | 7/8 in |
Description
Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 1/2 In, Hose Length 36 In, Dash Size 10, Female JIC Size 7/8-14 In, Hose Outside Dia 0.648 In, Max Operating PSI 1500, 4:1 Safety Factor, Temp Range -65 to 450 F, Min Bend Radius 6.5 In, Tube Material Polytetrafluoroethylene, Cover Material Stainless Steel, Fitting Material Stainless Steel, Pharmaceutical Grade, Meets FDA 41, SAE100R14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bathtub Drain Key (34A509)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 1/4" Tube x 1/4" NPT (ZUSA-TF-YL-62)
- LEGEND VALVE 3/8" BLACK TEE (350-152C)
- BANJO Flange, 2", Full Port , Elbow, 3 1/4" O.D. (M220BRB90)
- AEROQUIP PTFE Hose, 1/2 IDx12 L, Brass, 1500 PSI (1PCP6)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 24 In L (4DXT7)
- AEROQUIP PTFE Hose, 13/32 IDx24 L, Brass, 2000 PSI (1PCP2)
- AEROQUIP Flexible Hose Assembly, 3/8 In, 36 In L (4DXT2)
- AEROQUIP Flexible Hose Assembly, 3/8 In, 18 In L (4DXR9)
- AEROQUIP PTFE Hose, 3/16 IDx48 L, Brass, 3000 PSI (1PCN1)
- AEROQUIP PTFE Hose, 1/2 IDx18 L, Brass, 1500 PSI (1PCP7)
- Aeroquip Supply Lines