Shop All Hydraulic Hose Sleeves
Eaton Aeroquip
Protective Sleeve, Nylon Abrasive, .71
Mfr # FC425-12X25
Zoro # G7494365
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Abrasive
- Finish Black
- For Maximum Hose Diameter 45/64 in
- Flat Width 1.34 in
- Overall Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FC425-12X25
- Zoro # G7494365
- Country of Origin Italy
- Category Hydraulic Hose Sleeves
Dimensions
Length | 25 ft |
For Maximum Hose Diameter | 45/64 in |
Flat Width | 1.34 in |
Overall Length | 25 ft |
Sleeve Inside Diameter | 45/64 in |
Details
Material | Nylon Abrasive |
Nominal Sleeve I.D. | 0.71 in |
Finish | Black |
Item | Protective Sleeve |
Color | Black |
Melting Point | 420 Degrees F |
Standards | MSHA |
For Use On | Hose |
Description
Protective Sleeve, Color Black, Fiber Linier Mass Density Not Applicable, Flat Width 1.34 in, For Maximum Hose Burst Pressure Not Applicable, For Maximum Hose Diameter 45/64 in, For Maximum Pin Hole Leak Pressure Not Applicable, Material Nylon, Melting Point 420 Degrees F, Overall Length 25 ft, Sleeve Inside Diameter 45/64 in, Standards MSHA, For Use On Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Variable Frequency Drive, 10 HP, 380-480V, Cutler-Hammer (DC1-34018NB-A20CE1)
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25" OD (AFD94100)
- CHIEF Solenoid Valve, 21 GPM, 1 Spool (220881)
- D&D 143" Outside Length, 1/2" Top Width, 1 Ribs (4LK1430)
- EATON AEROQUIP Protective Sleeve, 100 Ft., 2.88 in. (FF90754-288-100)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1.59 (FC425-24X25)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 3.34 (FC425-54X25)
- EATON AEROQUIP Protective Sleeve, 100 Ft., 2.09 in. (FF90754-209-100)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1.75 (FC428-28X25)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 2.07 (FC425-32X25)
- TOMPKINS HOSE SLEEVE NYLON .77 in., Sold per Foot (460001)
- Eaton Aeroquip Hydraulic Hose Sleeves