Shop All Hydraulic Hose Sleeves
Eaton Aeroquip
Protective Sleeve, Nylon Abrasive, 1.75
Mfr # FC428-28X25
Zoro # G6945452
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Black
- Sleeve Inside Diameter 1 3/4 in
- Overall Length 25 ft
- Flat Width 2.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # FC428-28X25
- Zoro # G6945452
- Country of Origin Italy
- Category Hydraulic Hose Sleeves
Dimensions
Length | 25 ft |
Sleeve Inside Diameter | 1 3/4 in |
Overall Length | 25 ft |
Flat Width | 2.88 in |
For Maximum Hose Diameter | 1 5/8 in |
Details
Material | Nylon |
Nominal Sleeve I.D. | 1.75 in |
Finish | Black |
Item | Protective Sleeve |
Color | Black |
Melting Point | 420 Degrees F |
Description
Protective Sleeve, Color Black, Fiber Linier Mass Density Not Applicable, Flat Width 2.88 in, For Maximum Hose Burst Pressure Not Applicable, For Maximum Hose Diameter 1 5/8 in, For Maximum Pin Hole Leak Pressure Not Applicable, Material Nylon, Melting Point 420 Degrees F, Overall Length 25 ft, Sleeve Inside Diameter 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6005N, RadialDeep Groove Ball Brg 25 Mm Id X 47 Mm Od X 12 Mm W Open, NTN 6005N (6005N)
- FESTO Push-In L-Connector QSL-4H (QSL-4H)
- FOSTER Steel Socket, 3/8"x3/8"FPT (H3S)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7550.87.93TC)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 3.34 (FC425-54X25)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 2.07 (FC425-32X25)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1 (FC425-16X25)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1.59 (FC425-24X25)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 2.86 (FC425-46X25)
- EATON AEROQUIP Protective Sleeve, 100 Ft., 2.88 in. (FF90754-288-100)
- ELECTRIDUCT 40mm Heat Shielding Aluminum Foil Corrugated Conduit, 10FT, Silver (WL-J-AFW-150-10-SV)
- Eaton Aeroquip Hydraulic Hoses & Fittings