Shop All Hydraulic Power Units
This Product is Discontinued
Eaton Aeroquip
Power Unit, 2000 psi, 5 HP, 5 gpm (Discontinued)
Mfr # 5002939
Zoro # G3022008
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Power Source - Power Units AC Power
- Voltage 230/460V AC
- Nominal Flow 6 gpm
- Max. Pressure 2,000 psi
- Reservoir Capacity 15 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 5002939
- Zoro # G3022008
- Country of Origin United States
- Category Hydraulic Power Units
Dimensions
Overall Width | 14 in |
Overall Length | 21 in |
Overall Height | 35 5/8 in |
Description
Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units AC Power, 5 hp HP, RPM 1,800 RPM, 230/460V AC, 50/60 Hertz, Number of Phases 3, Full Load Amps 14.6/7.3, Pump Stage 1, Max. Pressure 2,000 psi, Nominal Flow 6 gpm, Reservoir Capacity 15 gal, Overall Length 21 in, Overall Width 14 in, Overall Height 35 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.