Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Plug, MLORB, 21/2-12, Hex Plug
Mfr # 900598-32S
Zoro # G2610021
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 2 in
- Fitting Connection Type ORB
- Max. Working Pressure @ 70 F 2,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 900598-32S
- Zoro # G2610021
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 2 in |
Thread Size | 2-1/2"-12 |
Fitting Thread Size 1 | 2-1/2"-12 |
Length (In.) | 1.43 |
For Hose Dash Size | -32 |
Overall Length | 1.43mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | ORB |
Max. Working Pressure @ 70 F | 2,000 psi |
Fitting Thread Type 1 | Male ORB |
Max. Working Pressure (PSI) | 2000 |
Hose Adapter Material | Carbon Steel |
Finish | Trivalent Chromate Zinc |
Standards | SAE J514, J513, J512, J1926, J1453 |
Material | Carbon Steel |
For Hose I.D. | 2 in |
Material Grade | 12L14, 12L15 |
Reusable | Yes |
Description
Hydraulic Hose Plug, For Hose Dash Size -32, For Hose I.D. 2 in, Thread Size 2-1/2 In.-12, 2,000 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, 1-1/4in. Bore dia. (1615 X 1-1/4)
- ARO Manifold, Valve (SMH51N-04)
- MTD Belt-V (GW-9245)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (MSF-24)
- EATON AEROQUIP Adpt, MORB-FNPT, 1-5/16-12, 3/4-14, Strt (2216-12-16S)
- EATON AEROQUIP Adpt, MORS-MORB, 9/16-18, 7/16-20, Strt (FF1852T0404S)
- EATON AEROQUIP Adpt, FNPT-FNPT, 3/8-18x1/4-18, El (2087-6-4S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-7/8-12, El (2024-24-24S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, Strt (2021-12-12S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 3/4-16, El (2061-12-8S)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X04X06)
- Eaton Aeroquip Hydraulic Hoses & Fittings