Shop All Hydraulic Bulk Hoses
Aeroquip
Multipurpose Hose, Wire Braided, SS, 25 ft.
Mfr # 2807-16X25
Zoro # G8795193
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 1,000 psi
- Hose Inside Dia. 7/8 in
- Hose Length 25 ft
- Temp. Range -100 Degrees to 500 Degrees F
- Standards SAE 100R14A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # 2807-16X25
- Zoro # G8795193
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 7/8 in |
Hose Length | 25 ft |
Hose Outside Dia. (In.) | 1-1/32 |
Hose Length (Ft.) | 25 |
Dash Size | 16 |
Min. Bend Radius (In.) | 9 |
Hose Inside Dia. (In.) | 7/8 |
Hose Outside Dia. | 1 in |
Description
Air Compressor Discharge Hose, Hose Inside Dia. 7/8 in, Hose Outside Dia. 1 in, Hose Length 25 ft, Hose Tube Material PTFE, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 1,000 psi, Safety Factor 4:1, Temp. Range -100 Degrees to 500 Degrees F, Standards SAE 100R14A, Hose Reinforcement Type Braid, Hose Reinforcement Material Stainless Steel, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Air Hose With Coupler And Fitting, RSTRASB3825 (RSTRASB3825)
- BANDO 7696 mm Outside Length, 17 mm Top Width, 1 Ribs (BB300)
- POWERDRIVE V-Belt Pulley, 1/2"- 1-1/2"Bushed, 6.45"OD (2BK67H)
- PARKER Subplate, Side Ports (SPD24SAS35)
- AEROQUIP Hydraulic Hose, 1 ft L, Black (EC600-16-50)
- PARKER Hydraulic Hose, 3/8" I.D, 50 ft. L (787TC-6-BX)
- BOSTON Easy Couple Hose, 1/2" I.D., 250 ft. L, Red (H20108RD-250R)
- PARKER Hydraulic Hose, 1/2" ID, 50 ft. L (387TC-8-BX)
- WEATHERHEAD H280 2 Steel Braids SAE 100R16,50799 16 (H28016)
- PARKER Hydraulic Hose, 3/8" I.D., 385 ft. L, Black (487TC-6-RL)
- PARKER Hydraulic Hose, 3/4" I.D, 200 ft. L (801-12-BLK-RL)
- Aeroquip Hydraulic Hoses & Fittings