Shop All Hose Clamps
Aeroquip
Mounting Cage, 12 Dash, PK20
Mfr # 1F40105-12C
Zoro # G2588826
product price: $46.89
/pk 20, $2.34/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Refrigerant Type 134A, MP39, MP66, R12, R22, R404A, R502
- Dash Size 12
- Standards SAE J2064
- Hose Outside Dia. (In.) 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # 1F40105-12C
- Zoro # G2588826
- Country of Origin United States
- Category Hose Clamps
Dimensions
Dash Size | 12 |
Hose Outside Dia. (In.) | 0.98 in |
Compatible Hose Inside Diameter | 0.63 in |
Compatible Hose Outside Diameter | 0.98 in |
Hose Dash Size | 12 |
Details
Material | Steel |
Refrigerant Type | 134A, MP39, MP66, R12, R22, R404A, R502 |
Standards | SAE J2064 |
Min. Burst Pressure (PSI) | 2,000 psi |
Max. Working Pressure (PSI) | 500 psi |
Item | Mounting Cage |
Product Type | A/C Hose Cage |
Burst Pressure - Minimum | 2,000 psi |
Operating Pressure - Maximum | 500 psi |
Description
Mounting Cage, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 12, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.98 In, Material Steel, Standards SAE J2064, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6210V, 6200 Series Single Row Deep Groove Ball Bearing, 6210V (6210V)
- POWEREX Pressure Switch, 70-90 psi (CW207548AV)
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E653)
- TOMPKINS Hydraulic Fitting-Steel04MP FLUSH HOLLOW HEX PLUG (5406-FLP-04)
- AEROQUIP Clip/Cage Kit (FT12139)
- AEROQUIP Attaching Clip, 8 Dash, PK10 (1F40104-08C)
- AEROQUIP Clip, 6 Dash, PK10 (1F40104-06C)
- AEROQUIP Mounting Cage, 10 Dash, PK20 (1F40105-10C)
- AEROQUIP Mounting Cage, 8 Dash, PK20 (1F40105-08C)
- AEROQUIP Attaching Clip, 12 Dash, PK10 (1F40104-12C)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (6396)
- Aeroquip Hose Fittings