Shop All Hose Clamps
Aeroquip
Mounting Cage, 10 Dash, PK20
Mfr # 1F40105-10C
Zoro # G2522834
original price:
$70.67
25% off
new price: $52.59
/pk 20, $2.63/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Refrigerant Type 134A, MP39, MP66, R12, R22, R404A, R502
- Min. Burst Pressure (PSI) 2,000 psi
- Dash Size 10
- Standards SAE J2064
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # 1F40105-10C
- Zoro # G2522834
- Country of Origin United States
- Category Hose Clamps
Dimensions
Dash Size | 10 |
Hose Outside Dia. (In.) | 0.78 in |
Hose Dash Size | 10 |
Compatible Hose Outside Diameter | 0.78 in |
Compatible Hose Inside Diameter | 0.5 in |
Details
Material | Steel |
Refrigerant Type | 134A, MP39, MP66, R12, R22, R404A, R502 |
Min. Burst Pressure (PSI) | 2,000 psi |
Standards | SAE J2064 |
Item | Mounting Cage |
Max. Working Pressure (PSI) | 500 psi |
Product Type | A/C Hose Cage |
Burst Pressure - Minimum | 2,000 psi |
Operating Pressure - Maximum | 500 psi |
Description
Mounting Cage, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 10, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.78 In, Material Steel, Standards SAE J2064, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Refrigerated Air Dryer, 23, SCFM (A-4423-2)
- FESTO Pressure Switch PEV-1/4-B (PEV-1/4-B)
- TRITAN Pillow Block Bearing, Ball, 1-5/8" Bore (UCP209-26)
- SMC T-Interface (Y200T-D)
- AEROQUIP Mounting Cage, 12 Dash, PK20 (1F40105-12C)
- AEROQUIP Clip, 6 Dash, PK10 (1F40104-06C)
- AEROQUIP Mounting Cage, 8 Dash, PK20 (1F40105-08C)
- AEROQUIP Attaching Clip, 10 Dash, PK10 (1F40104-10C)
- AEROQUIP Attaching Clip, 8 Dash, PK10 (1F40104-08C)
- AEROQUIP Attaching Clip, 12 Dash, PK10 (1F40104-12C)
- ZORO SELECT Hose Clamp, 8-1/4 to 9-1/8In, SAE 912, PK10 (4190070)
- Aeroquip Hose Fittings