Shop All EZ-Clip
Aeroquip
Male Tube Hose Fitting, 8 Dash
Mfr # FJ3026-0808S
Zoro # G2624246
product price: $39.73
/ea
$39.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant Type 134A, MP39, MP66, R12, R22, R404A, R502
- Male Thread (In.) 3/4-18
- Dash Size 8
- Standards SAE J2064
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dash Size | 8 |
Hose Outside Dia. (In.) | 0.7 in |
Hose Inside Dia. (In.) | 0.41 in |
Compatible Hose Outside Diameter | 0.7 in |
Connection 1 Size | 3/4 in |
Compatible Hose Inside Diameter | 0.41 in |
Details
Item | Tube Hose Fitting |
Refrigerant Type | 134A, MP39, MP66, R12, R22, R404A, R502 |
Male Thread (In.) | 3/4-18 |
Standards | SAE J2064 |
Material | Steel |
Max. Working Pressure (PSI) | 500 psi |
Min. Burst Pressure (PSI) | 2,000 psi |
For Use With | Male Tube O-Ring |
Product Type | Tube Hose Fitting |
Burst Pressure - Minimum | 2,000 psi |
Operating Pressure - Maximum | 500 psi |
Connection 1 Gender | Male |
Description
Male Tube Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Male Thread 3/4-18 In, Dash Size 8, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.7 In, Hose Inside Dia 0.41 In, Material Steel, For Use With Male Tube O-Ring, Standards SAE J2064
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5VX850/06 Banded Cogged Belt, 85 in Outside Length, 5/8 in Top Width, 6 Ribs (5VX850/06)
- NSK NSK 6200Z, 6200 Series Single Row Deep Groove Ball Bearing (6200Z)
- CLIMAX METAL PRODUCTS KeylessRigidCplg, C600 Ser, 1.5 Shaftdia (C600E-150)
- AIGNEP USA Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3, Hex Size: 17 mm (50110N-10-3/8-PK3)
- AEROQUIP Female O-Ring Hose Fitting, 8 Dash (FJ3055-03-0808S)
- AEROQUIP Tee Hose Fitting, 8 Dash (FJ3066-0808S)
- AEROQUIP Braze Hose Fitting, 8 Dash (FF12262-0808)
- AEROQUIP Female Swivel Hose Fitting, 8 Dash (FJ3057-02-0608S)
- AEROQUIP Male O-Ring Hose Fitting, 8 Dash (FJ3052-0808S)
- AEROQUIP Hose Barb O-Ring, 12 Dash, PK50 (1F40106-12)
- AEROQUIP Splicer Hose Fitting, 8 Dash (FJ3045-0808S)
- Aeroquip EZ-Clip