Shop All EZ-Clip
Aeroquip
Male Tube Hose Fitting, 10 Dash
Mfr # FJ3026-1010S
Zoro # G2349514
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant Type 134A, MP39, MP66, R12, R22, R404A, R502
- Male Thread (In.) 7/8-18
- Dash Size 10
- For Use With Male Tube O-Ring
- Hose Inside Dia. (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dash Size | 10 |
Hose Inside Dia. (In.) | 0.5 in |
Hose Outside Dia. (In.) | 0.78 in |
Compatible Hose Inside Diameter | 0.5 in |
Compatible Hose Outside Diameter | 0.78 in |
Connection 1 Size | 7/8 in |
Details
Item | Tube Hose Fitting |
Refrigerant Type | 134A, MP39, MP66, R12, R22, R404A, R502 |
Male Thread (In.) | 7/8-18 |
For Use With | Male Tube O-Ring |
Standards | SAE J2064 |
Min. Burst Pressure (PSI) | 2,000 psi |
Material | Steel |
Max. Working Pressure (PSI) | 500 psi |
Product Type | Tube Hose Fitting |
Burst Pressure - Minimum | 2,000 psi |
Operating Pressure - Maximum | 500 psi |
Connection 1 Gender | Male |
Description
Male Tube Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Male Thread 7/8-18 In, Dash Size 10, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.78 In, Hose Inside Dia 0.5 In, Material Steel, For Use With Male Tube O-Ring, Standards SAE J2064
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 300 psi (ST25-1A300)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 50 psi (SA25-1A050)
- FESTO Plastic Tubing PUN-H-2X0, 4-NT (PUN-H-2X0,4-NT)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 19 # of Teeth (40B19F-7/8)
- AEROQUIP Braze Hose Fitting, 6 Dash (FF12262-0606)
- AEROQUIP Female Swivel Hose Fitting, 8 Dash (FJ3057-02-0608S)
- AEROQUIP Female O-Ring Hose Fitting, 6 Dash (FJ3055-01-0606S)
- AEROQUIP Female O-Ring Hose Fitting, 8 Dash (FJ3055-03-0808S)
- AEROQUIP Braze Hose Fitting, 8 Dash (FF12262-0808)
- AEROQUIP Splicer Hose Fitting, 10 Dash (FJ3045-1010S)
- AEROQUIP Female High Side Hose Fitting, 8 Dash (FJ3013-03-0808S)
- Aeroquip Hose Fittings