Shop All EZ-Clip
Aeroquip
Male O-Ring Hose Fitting, 8 Dash
Mfr # FJ3052-0808S
Zoro # G3425554
product price: $34.05
/ea
$34.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant Type 134A, MP39, MP66, R12, R22, R404A, R502
- Male Thread (In.) 3/4-18
- Dash Size 8
- Max. Working Pressure (PSI) 500 psi
- Hose Inside Dia. (In.) 0.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dash Size | 8 |
Hose Inside Dia. (In.) | 0.41 in |
Hose Outside Dia. (In.) | 0.7 in |
Connection 1 Size | 3/4 in |
Compatible Hose Outside Diameter | 0.7 in |
Compatible Hose Inside Diameter | 0.41 in |
Details
Item | O-Ring Hose Fitting |
Refrigerant Type | 134A, MP39, MP66, R12, R22, R404A, R502 |
Male Thread (In.) | 3/4-18 |
Max. Working Pressure (PSI) | 500 psi |
Min. Burst Pressure (PSI) | 2,000 psi |
Standards | SAE J2064 |
For Use With | Male O-Ring and Short Pilot |
Material | Steel |
Product Type | Straight O-Ring Fitting |
Operating Pressure - Maximum | 500 psi |
Connection 1 Gender | Male |
Burst Pressure - Minimum | 2,000 psi |
Compatible Product Type | Short Pilot |
Description
Male O-Ring Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Male Thread 3/4-18 In, Dash Size 8, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.7 In, Hose Inside Dia 0.41 In, Material Steel, For Use With Male O-Ring and Short Pilot, Standards SAE J2064
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 6mm, TubexR(PT) (KQ2H06-M5A)
- DEUBLIN Union Pop-Off M16x1.5LH 18mm (1109-040-188)
- IKO Cam Follower, Inch - Heavy Duty, #CRH28VBUU (CRH28VBUU)
- ARO Valve, Check, 1/8 In NPT (104104-C01)
- AEROQUIP Hose Barb O-Ring, 12 Dash, PK50 (1F40106-12)
- AEROQUIP Splicer Hose Fitting, 8 Dash (FJ3045-0808S)
- AEROQUIP Female High Side Hose Fitting, 10 Dash (FJ3013-01-0810S)
- AEROQUIP Female O-Ring Hose Fitting, 6 Dash (FJ3055-01-0606S)
- AEROQUIP Female O-Ring Hose Fitting, 8 Dash (FJ3055-03-0808S)
- AEROQUIP Hose Barb O-Ring, 8 Dash, PK50 (1F40106-08)
- Aeroquip EZ-Clip