Shop All EZ-Clip
Aeroquip
Male O-Ring Hose Fitting, 8 Dash
Mfr # FJ3019-02-0608S
Zoro # G2937286
product price: $36.77
/ea
$36.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant Type 134A, MP39, MP66, R12, R22, R404A, R502
- Male Thread (In.) 5/8-18
- Dash Size 8
- For Use With Male O-Ring and Short Pilot
- Hose Outside Dia. (In.) 0.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dash Size | 8 |
Hose Outside Dia. (In.) | 0.7 in |
Hose Inside Dia. (In.) | 0.41 in |
Compatible Hose Outside Diameter | 0.7 in |
Compatible Hose Inside Diameter | 0.41 in |
Connection 1 Size | 5/8 in |
Details
Item | O-Ring Hose Fitting |
Refrigerant Type | 134A, MP39, MP66, R12, R22, R404A, R502 |
Male Thread (In.) | 5/8-18 |
For Use With | Male O-Ring and Short Pilot |
Standards | SAE J2064 |
Min. Burst Pressure (PSI) | 2,000 psi |
Material | Steel |
Max. Working Pressure (PSI) | 500 psi |
Product Type | 90 Degrees O-Ring Fitting |
Operating Pressure - Maximum | 500 psi |
Connection 1 Gender | Male |
Compatible Product Type | Short Pilot |
Burst Pressure - Minimum | 2,000 psi |
Description
Male O-Ring Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Male Thread 5/8-18 In, Dash Size 8, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.7 In, Hose Inside Dia 0.41 In, Material Steel, For Use With Male O-Ring and Short Pilot, Standards SAE J2064
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rubber Air Hose 3/8", Black, 250 ft. Spool (81-0038-250)
- CONTINENTAL Water Hose, 2" ID x 10 ft., Green (SP200-10CE-G)
- D&D Timing Belt, 5M, 25 x 645mm PL, T129 (645-5M-25)
- D&D 862mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ862)
- AEROQUIP Female O-Ring Hose Fitting, 8 Dash (FJ3055-03-0808S)
- AEROQUIP Braze Hose Fitting, 8 Dash (FF12262-0808)
- AEROQUIP Female Low Side Hose Fitting, 10 Dash (FJ3012-02-1010S)
- AEROQUIP Male O-Ring Hose Fitting, 6 Dash (FJ3052-0606S)
- AEROQUIP Female O-Ring Hose Fitting, 10 Dash (FJ3055-05-1010S)
- AEROQUIP Splicer Hose Fitting, 8 Dash (FJ3045-0808S)
- AEROQUIP Splicer Hose Fitting, 6 Dash (FJ3058-01-0606S)
- Aeroquip EZ-Clip