Shop All EZ-Clip
Aeroquip
Male O-Ring Hose Fitting, 6 Dash
Mfr # FJ3052-0606S
Zoro # G1498716
product price: $18.74
/ea
$18.74
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant Type 134A, MP39, MP66, R12, R22, R404A, R502
- Male Thread (In.) 5/8-18
- Dash Size 6
- Max. Working Pressure (PSI) 500 psi
- Hose Inside Dia. (In.) 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dash Size | 6 |
Hose Inside Dia. (In.) | 0.31 in |
Hose Outside Dia. (In.) | 0.58 in |
Compatible Hose Inside Diameter | 0.31 in |
Connection 1 Size | 5/8 in |
Compatible Hose Outside Diameter | 0.58 in |
Details
Item | O-Ring Hose Fitting |
Refrigerant Type | 134A, MP39, MP66, R12, R22, R404A, R502 |
Male Thread (In.) | 5/8-18 |
Max. Working Pressure (PSI) | 500 psi |
Min. Burst Pressure (PSI) | 2,000 psi |
Material | Steel |
Standards | SAE J2064 |
For Use With | Male O-Ring and Short Pilot |
Product Type | Straight O-Ring Fitting |
Connection 1 Gender | Male |
Operating Pressure - Maximum | 500 psi |
Burst Pressure - Minimum | 2,000 psi |
Compatible Product Type | Short Pilot |
Description
Male O-Ring Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Male Thread 5/8-18 In, Dash Size 6, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.58 In, Hose Inside Dia 0.31 In, Material Steel, For Use With Male O-Ring and Short Pilot, Standards SAE J2064
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Repair Kit, Compressor/Vacuum Pump (K294A-WW)
- BREEZE Hose Clamp, Liner, SAE 56,410SS, PK10 (9456H)
- MILTON INDUSTRIES 1/4" Male Body A-Style (S-776)
- INGERSOLL-RAND Impact Wrench Care Kit, w/4Y348 (244-TK2)
- AEROQUIP Female High Side Hose Fitting, 8 Dash (FJ3013-03-0808S)
- AEROQUIP Tee Hose Fitting, 8 Dash (FJ3066-0808S)
- AEROQUIP Splicer Hose Fitting, 10 Dash (FJ3045-1010S)
- AEROQUIP Female Low Side Hose Fitting, 12 Dash (FJ3012-01-1012S)
- AEROQUIP Braze Hose Fitting, 8 Dash (FF12262-0808)
- AEROQUIP Female O-Ring Hose Fitting, 10 Dash (FJ3055-05-1010S)
- AEROQUIP Female O-Ring Hose Fitting, 6 Dash (FJ3055-01-0606S)
- Aeroquip EZ-Clip