Shop All Hydraulic Quick Couplers
Eaton Aeroquip
Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, 5600 Series
Mfr # 5602-16-16S
Zoro # G3225695
original price:
$83.84
10% off
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type 5600 A
- Connection Type NPT
- Coupler Thread Size 1"-11-1/2
- Coupler Body Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 5602-16-16S
- Zoro # G3225695
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1"-11-1/2 |
Coupler Body Size | 1" |
Thread Size | 1"-11-1/2 |
Overall Length | 3 7/64 in |
Coupling Size | 1 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, 5600 Series, Steel, Coupling Size 1 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 189 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Multipurpose Grease, Brown, 35.2 lb, Pail (103209)
- GATES Return Line & Low Pressure Hose, 85947 (85947)
- LIND EQUIPMENT 50Ft 12/3 SJOW Cable Cord Reel W/ 20 A Bare Ends (LE9050123BE)
- COXREELS Spring Return Dual Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (C-LPL-335-335)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, FD45, B Series (FD45-1003-0606)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, FD45, B Series (FD45-1003-0810)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 5100 Series (5100-S2-20B)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 5100 Series (5100-S5-20B)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (FD35-1008-06-06)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (FD90-1021-04-04)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FEM-502-12FP)
- Eaton Aeroquip Hydraulic Hoses & Fittings