Shop All Hydraulic Quick Couplers
Eaton Aeroquip
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size
Mfr # FD49-1002-08-06
Zoro # G0610898
$56.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type HTMA
- Connection Type NPT
- Coupler Thread Size 1/2"-14
- Coupler Body Size 3/8"
- Coupler Flow Rate 10.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # FD49-1002-08-06
- Zoro # G0610898
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/2"-14 |
Coupler Body Size | 3/8" |
Thread Size | 1/2"-14 |
Overall Length | 2 3/4 in |
Length | 2-3/4" |
Coupling Size | 3/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, FD49 Series, Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 37.85 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Flat Idler Pulley - 3.5'' Flat Dia. - 5/8'' Bore - Steel (31350100)
- MILTON 1/4" ID x 30" Snubber Hose (S-680)
- PERFORMANCE TOOL Needle Nose Adapter, W54219 (W54219)
- BANDO Xl Timing Belt, 108Xl100G (108XL100G)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (FD35-1008-06-06)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/8"-27 Thread Size (1S11)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (5610-6-6S)
- EATON AEROQUIP Dust Plug, 5/8", Push On, Vinyl (5659-10)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (5608-6-6S)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 5100 Series (5100-S2-20B)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-100, 1-1/8" (235133)
- Eaton Aeroquip Hydraulic Quick Couplers