Eaton Aeroquip

Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 1"-11-1/2 Thread Size


product price: $113.14
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Quick Coupler Type Hydraulic Coupler Body
  • Coupler Interchange Type 5100
  • Connection Type NPT
  • Coupler Thread Size 1"-11-1/2
  • Coupler Body Size 1"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Coupler Thread Size 1"-11-1/2
Coupler Body Size 1"
Thread Size 1"-11-1/2
Overall Length 3 9/16 in
Coupling Size 1 in

Description

Hydraulic Quick Connect Hose Coupling, Socket, 5100 Series, Brass, Coupling Size 1 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 151 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.