Shop All Pipe & Tube Clamps
Eaton Aeroquip
Hydraulic Hose Support Clamp, 3/4 in.
Mfr # 900729-4
Zoro # G2608210
product price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Coated Steel
- Clamp Material Vinyl Coated Steel
- Cable Clamping Dia. 3/4 in
- Clamp Thickness 0.048 in
- Clamp Band Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 900729-4
- Zoro # G2608210
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Cable Clamping Dia. | 3/4 in |
Clamp Band Width | 3/4 in |
Mounting Hole Dia. | 0.4063 in |
Clamping Dia. | 3/4" |
Width | 3/4" |
Details
Material | Vinyl Coated Steel |
Item | Hydraulic Hose Support Clamp |
Clamp Material | Vinyl Coated Steel |
Clamp Thickness | 0.048 in |
Type | Single Hole |
Finish | Trivalent Chromate Zinc |
Clamp Color | Black |
Clamp Finish | Trivalent Chromate Zinc |
Color | Black |
Temp. Range (F) | -25 to +160 |
Coating Material | Vinyl |
Thickness | 0.048" |
Description
Hydraulic Hose Support Clamp, Hydraulic Hose Support Clamp, Single Hole, Vinyl Coated Steel, Cable Clamping Dia. 3/4 in, Mounting Hole Dia. 0.4063 in, Clamp Thickness 0.048 in, Clamp Band Width 3/4 in, Black, Trivalent Chromate Zinc Clamp Finish, Temp. Range (F) -25 to +160, Vinyl Coating Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Hasp, 1.00" dia., Tabs, Rd (PSL-1)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 2 Holes, IP65 (XACA02H7)
- SPORTSMAN Male to 50 Amp 18" 125 Volt 30 Amp Female Dog-Bone RV Camper Pwr Cable (CORDA3050)
- HUBBELL PREMISE WIRING Hubbell IFP12W 2 Socket Faceplate - 2 x Socket(s) - 1-gang - White (IFP12W)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 7/16 in. (900729-01)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2-7/8 in. (900729-16)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-3/16 in. (900729-27)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-1/2 in. (900729-10)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2-3/4 in. (900729-15)
- EATON AEROQUIP Clamp, Steel, 15/16 In (900729-6)
- ZORO SELECT Clamp Without Cushion, Steel, Hot Dipped Galvanized, 1/4 in Clamping Dia, 1/2 in Band Wd, 50 PK (CO0409Z1)
- Eaton Aeroquip Plumbing Accessories