Shop All Pipe & Tube Clamps
Eaton Aeroquip
Hydraulic Hose Support Clamp, 2-7/8 in.
Mfr # 900729-16
Zoro # G2608055
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Coated Steel
- Clamp Material Vinyl Coated Steel
- Cable Clamping Dia. 2 7/8 in
- Clamp Thickness 0.048 in
- Type Single Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 900729-16
- Zoro # G2608055
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Cable Clamping Dia. | 2 7/8 in |
Clamp Band Width | 1 in |
Mounting Hole Dia. | 0.5313 in |
Clamping Dia. | 2-7/8" |
Width | 1" |
Details
Material | Vinyl Coated Steel |
Clamp Material | Vinyl Coated Steel |
Item | Hydraulic Hose Support Clamp |
Clamp Thickness | 0.048 in |
Type | Single Hole |
Finish | Trivalent Chromate Zinc |
Clamp Color | Black |
Clamp Finish | Trivalent Chromate Zinc |
Coating Material | Vinyl |
Color | Black |
Thickness | 0.048" |
Temp. Range (F) | -25 to +160 |
Description
Hydraulic Hose Support Clamp, Hydraulic Hose Support Clamp, Single Hole, Vinyl Coated Steel, Cable Clamping Dia. 2 7/8 in, Mounting Hole Dia. 0.5313 in, Clamp Thickness 0.048 in, Clamp Band Width 1 in, Black, Trivalent Chromate Zinc Clamp Finish, Temp. Range (F) -25 to +160, Vinyl Coating Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate (WIU-1)
- AIMS POWER Remote for Green Inverter, Chargers, LED (REMOTELFLED)
- 3M Scotchlok 16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (MV14-6FLX)
- PANELTRONICS Rubber Boot Round Shape 23/32 Dia 7/8 H Black (048-015)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 11/16 in. (900729-3)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-1/6 in. (900729-8)
- EATON AEROQUIP Clamp, Steel, 1 In (900729-23)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 13/16 in. (900729-5)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2-1/16 in. (900729-29)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 5/8 in. (900729-21)
- ZORO SELECT Half Clamp, Cushioned, Dia 1/4 In, PK50 (CHV0509Z1)
- Eaton Aeroquip Plumbing Accessories