Shop All Pipe & Tube Clamps
Eaton Aeroquip
Hydraulic Hose Support Clamp, 2-1/4 in.
Mfr # 900729-14
Zoro # G2608098
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Coated Steel
- Clamp Material Vinyl Coated Steel
- Cable Clamping Dia. 2 1/4 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 900729-14
- Zoro # G2608098
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Cable Clamping Dia. | 2 1/4 in |
Clamp Band Width | 1 in |
Mounting Hole Dia. | 0.5313 in |
Clamping Dia. | 2-1/4" |
Width | 1" |
Details
Material | Vinyl Coated Steel |
Item | Hydraulic Hose Support Clamp |
Clamp Material | Vinyl Coated Steel |
Clamp Thickness | 0.048 in |
Type | Single Hole |
Finish | Trivalent Chromate Zinc |
Clamp Color | Black |
Clamp Finish | Trivalent Chromate Zinc |
Temp. Range (F) | -25 to +160 |
Thickness | 0.048" |
Coating Material | Vinyl |
Color | Black |
Description
Hydraulic Hose Support Clamp, Hydraulic Hose Support Clamp, Single Hole, Vinyl Coated Steel, Cable Clamping Dia. 2 1/4 in, Mounting Hole Dia. 0.5313 in, Clamp Thickness 0.048 in, Clamp Band Width 1 in, Black, Trivalent Chromate Zinc Clamp Finish, Temp. Range (F) -25 to +160, Vinyl Coating Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell SSF13 - Stainless Steel Plate, 1-Gang, 3-port - 3 x Total Number of Socket(s) - 1-gang - Brushed Stainless Steel (SSF13)
- TECHFLEX Exhaust/Header Wrap, 2" x 100 ft., Black (HFN2.00BK100)
- CARLON Electrical Box, 20 cu in, Outlet Box, 1 Gang, PVC (B120A-UPC)
- KILLARK Bushing, Reducing (R-31)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 11/16 in. (900729-3)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-5/16 in. (900729-25)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2-1/2 in. (900729-30)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 3/4 in. (900729-4)
- EATON AEROQUIP Clamp, Steel, 1 In (900729-23)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 7/16 in. (900729-01)
- DOLPHIN COMPONENTS Cable Clamp, 1/4 In, Black, PK100 (DC-1/4NB)
- Eaton Aeroquip Plumbing Accessories