Shop All Pipe & Tube Clamps
Eaton Aeroquip
Hydraulic Hose Support Clamp, 2-1/2 in.
Mfr # 900729-30
Zoro # G2608089
original price:
$8.69
5% off
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Coated Steel
- Clamp Material Vinyl Coated Steel
- Cable Clamping Dia. 2 1/2 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 900729-30
- Zoro # G2608089
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Cable Clamping Dia. | 2 1/2 in |
Clamp Band Width | 1 in |
Mounting Hole Dia. | 0.5313 in |
Clamping Dia. | 2-1/2" |
Width | 1" |
Details
Material | Vinyl Coated Steel |
Clamp Material | Vinyl Coated Steel |
Item | Hydraulic Hose Support Clamp |
Clamp Thickness | 0.048 in |
Type | Single Hole |
Finish | Trivalent Chromate Zinc |
Clamp Color | Black |
Clamp Finish | Trivalent Chromate Zinc |
Color | Black |
Coating Material | Vinyl |
Temp. Range (F) | -25 to +160 |
Thickness | 0.048" |
Description
Hydraulic Hose Support Clamp, Hydraulic Hose Support Clamp, Single Hole, Vinyl Coated Steel, Cable Clamping Dia. 2 1/2 in, Mounting Hole Dia. 0.5313 in, Clamp Thickness 0.048 in, Clamp Band Width 1 in, Black, Trivalent Chromate Zinc Clamp Finish, Temp. Range (F) -25 to +160, Vinyl Coating Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 4-4/0, Orge, Female, Taper (HBLFRSO)
- GAMPAK Sigma Engineered Solutions 1/2 in. D Die-Cast Zinc Screw-In Connector For FMC , 50PK (56010)
- IDEAL Set Screw Holder (K-2422)
- LEGRAND Shallow Device Box, Gang, 1 Gang, Steel (V5747)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2-1/4 in. (900729-14)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 13/16 in. (900729-5)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2-3/4 in. (900729-15)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-3/4 in. (900729-12)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-3/16 in. (900729-27)
- EATON AEROQUIP Clamp, Steel, 15/16 In (900729-6)
- GARDNER BENDER Plastic Kwik Clip, 1/2", PK4 (GKK-1550)
- Eaton Aeroquip Plumbing Accessories