Shop All Pipe & Tube Clamps
Eaton Aeroquip
Hydraulic Hose Support Clamp, 1-9/16 in.
Mfr # 900729-11
Zoro # G2608140
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Coated Steel
- Clamp Material Vinyl Coated Steel
- Cable Clamping Dia. 1 9/16 in
- Clamp Thickness 0.048 in
- Type Single Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 900729-11
- Zoro # G2608140
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Cable Clamping Dia. | 1 9/16 in |
Clamp Band Width | 1 in |
Mounting Hole Dia. | 0.5313 in |
Clamping Dia. | 1-9/16" |
Width | 1" |
Details
Material | Vinyl Coated Steel |
Item | Hydraulic Hose Support Clamp |
Clamp Material | Vinyl Coated Steel |
Clamp Thickness | 0.048 in |
Type | Single Hole |
Finish | Trivalent Chromate Zinc |
Clamp Color | Black |
Clamp Finish | Trivalent Chromate Zinc |
Coating Material | Vinyl |
Thickness | 0.048" |
Temp. Range (F) | -25 to +160 |
Color | Black |
Description
Hydraulic Hose Support Clamp, Hydraulic Hose Support Clamp, Single Hole, Vinyl Coated Steel, Cable Clamping Dia. 1 9/16 in, Mounting Hole Dia. 0.5313 in, Clamp Thickness 0.048 in, Clamp Band Width 1 in, Black, Trivalent Chromate Zinc Clamp Finish, Temp. Range (F) -25 to +160, Vinyl Coating Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union, 5/16" or 8mm (PUC5/16 (8MM))
- OATEY Cleanout Plug, Recessed Head, 2.5 In (42742)
- THRIFCO PLUMBING Kohler Side Mount Toilet Tank Trip Lever, Chrome (4401822)
- RIDGID Quick Acting Tubing Cutter, Plastic (152-P)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-1/8 in. (900729-9)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-1/2 in. (900729-10)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1/2 in. (900721-1)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2-7/8 in. (900729-16)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2-1/4 in. (900729-14)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-3/16 in. (900729-27)
- ZSI Cushion Clamp Clamp, 1-1/2 In Wall, 7/8 In (UX7815)
- Eaton Aeroquip Plumbing Accessories