Shop All Pipe & Tube Clamps
Eaton Aeroquip
Hydraulic Hose Support Clamp, 1-3/16 in.
Mfr # 900729-27
Zoro # G2608177
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Coated Steel
- Clamp Material Vinyl Coated Steel
- Cable Clamping Dia. 1 3/16 in
- Clamp Thickness 0.048 in
- Type Single Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 900729-27
- Zoro # G2608177
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Cable Clamping Dia. | 1 3/16 in |
Clamp Band Width | 1 in |
Mounting Hole Dia. | 0.5313 in |
Clamping Dia. | 1-3/16" |
Width | 1" |
Details
Material | Vinyl Coated Steel |
Clamp Material | Vinyl Coated Steel |
Item | Hydraulic Hose Support Clamp |
Clamp Thickness | 0.048 in |
Type | Single Hole |
Finish | Trivalent Chromate Zinc |
Clamp Color | Black |
Clamp Finish | Trivalent Chromate Zinc |
Temp. Range (F) | -25 to +160 |
Color | Black |
Thickness | 0.048" |
Coating Material | Vinyl |
Description
Hydraulic Hose Support Clamp, Hydraulic Hose Support Clamp, Single Hole, Vinyl Coated Steel, Cable Clamping Dia. 1 3/16 in, Mounting Hole Dia. 0.5313 in, Clamp Thickness 0.048 in, Clamp Band Width 1 in, Black, Trivalent Chromate Zinc Clamp Finish, Temp. Range (F) -25 to +160, Vinyl Coating Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay, 11Pin, 3PDT, 10A, 240VAC (LY3F-AC240)
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 In. dia. (EzEntry 16/16)
- USA INDUSTRIALS Aftermarket Westinghouse A200, Model K Contact Kit - Replaces 5250C81G17, Size 4, 3-Pole (9943CW)
- BURNDY AL Compression Adapter, 1.46inWx3.08inL (AYP500)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-5/16 in. (900729-25)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-1/8 in. (900729-9)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2-1/16 in. (900729-29)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 11/16 in. (900729-3)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 13/16 in. (900729-5)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-9/16 in. (900729-11)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38 ZN Cable Clamp (N248-310)
- Eaton Aeroquip Pipe & Tube Clamps