Shop All Pipe & Tube Clamps
Eaton Aeroquip
Hydraulic Hose Support Clamp, 1-1/8 in.
Mfr # 900729-9
Zoro # G2608186
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Coated Steel
- Clamp Material Vinyl Coated Steel
- Cable Clamping Dia. 1 1/8 in
- Clamp Thickness 0.048 in
- Clamp Band Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 900729-9
- Zoro # G2608186
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Cable Clamping Dia. | 1 1/8 in |
Clamp Band Width | 3/4 in |
Mounting Hole Dia. | 0.5313 in |
Clamping Dia. | 1-1/8" |
Width | 3/4" |
Details
Material | Vinyl Coated Steel |
Clamp Material | Vinyl Coated Steel |
Item | Hydraulic Hose Support Clamp |
Clamp Thickness | 0.048 in |
Type | Single Hole |
Clamp Color | Black |
Finish | Trivalent Chromate Zinc |
Clamp Finish | Trivalent Chromate Zinc |
Thickness | 0.048" |
Color | Black |
Temp. Range (F) | -25 to +160 |
Coating Material | Vinyl |
Description
Hydraulic Hose Support Clamp, Hydraulic Hose Support Clamp, Single Hole, Vinyl Coated Steel, Cable Clamping Dia. 1 1/8 in, Mounting Hole Dia. 0.5313 in, Clamp Thickness 0.048 in, Clamp Band Width 3/4 in, Black, Trivalent Chromate Zinc Clamp Finish, Temp. Range (F) -25 to +160, Vinyl Coating Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Support Bracket, 1/2-3/4In EMT Conduit (BB38)
- HALEX 34 Zinc Conduit Hub (91632)
- SPECO TECHNOLOGIES Slider Control Volume, 100W (IMP100DLWH)
- RACO Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Brass, Rectangular (6500BR-5)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2 in. (900729-13)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 25/64 in. (900729-19)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-5/16 in. (900729-25)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2-1/2 in. (900729-30)
- EATON AEROQUIP Clamp, Steel, 1-1/4 In (900729-24)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 3-9/16 in. (900729-17)
- ZSI Half Loop Clamp, Stainless Steel, 1/2" (HSN-08)
- Eaton Aeroquip Pipe & Tube Clamps