Shop All Pipe & Tube Clamps
Eaton Aeroquip
Hydraulic Hose Support Clamp, 1-1/6 in.
Mfr # 900729-8
Zoro # G2608195
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Coated Steel
- Clamp Material Vinyl Coated Steel
- Cable Clamping Dia. 1 1/16 in
- Clamp Thickness 0.048 in
- Clamp Band Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 900729-8
- Zoro # G2608195
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Cable Clamping Dia. | 1 1/16 in |
Clamp Band Width | 3/4 in |
Mounting Hole Dia. | 0.4063 in |
Clamping Dia. | 1-1/6" |
Width | 3/4" |
Details
Material | Vinyl Coated Steel |
Clamp Material | Vinyl Coated Steel |
Item | Hydraulic Hose Support Clamp |
Clamp Thickness | 0.048 in |
Type | Single Hole |
Clamp Color | Black |
Finish | Trivalent Chromate Zinc |
Clamp Finish | Trivalent Chromate Zinc |
Coating Material | Vinyl |
Color | Black |
Thickness | 0.048" |
Temp. Range (F) | -25 to +160 |
Description
Hydraulic Hose Support Clamp, Hydraulic Hose Support Clamp, Single Hole, Vinyl Coated Steel, Cable Clamping Dia. 1 1/16 in, Mounting Hole Dia. 0.4063 in, Clamp Thickness 0.048 in, Clamp Band Width 3/4 in, Black, Trivalent Chromate Zinc Clamp Finish, Temp. Range (F) -25 to +160, Vinyl Coating Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Pp820-80 Stopper Chrome Pop-Up Fits All (PP820X80)
- B & K TANK2BOWL KIT 2"" (630-6204-P-4)
- MOEN Banbury 3 Pc Kit (24"Tb/Tr/Pph) Bn (Y2633BN)
- STREAMLINE 3/8" NOM C Copper Dimple Stop Coupling (W 10144)
- EATON AEROQUIP Clamp, Steel, 15/16 In (900729-6)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-3/16 in. (900729-27)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2-7/8 in. (900729-16)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 25/64 in. (900729-19)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-9/16 in. (900729-11)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-1/8 in. (900729-9)
- ANVIL Clamp, 12.88"L, 1"W, Red Oxide Primer (500361332)
- Eaton Aeroquip Plumbing Accessories