Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Straight Shape
Mfr # 4SA24FJ24
Zoro # G5521798
Free Shipping & Returns
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16
- For Hose Dash Size -24
- Hydraulic Hose I.D. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 4SA24FJ24
- Zoro # G5521798
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -24 |
Fitting Size | 1-7/8 in x 1-1/2 in |
Hydraulic Fitting Thread Size | 1-7/8"-12 |
Length (In.) | 5.31 |
Hose Dash Size | 24 |
Thread Size | 1-7/8"-12 |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 7/8 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -24, For Use With Hose Series EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16, For Hose I.D. 1 1/2 in, Thread Size 1-7/8 In.-12, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Female T Style Recapper Plug, PK10 (779)
- SPEEDAIRE Rubber Feet Kit (HL021300AV)
- ARO Cylder Port Flow Control, 1/4, MNPT xFNPT (119308-250)
- SUPER LUBE Multipurpose Synthetic Grease, H1 Food Grade, NLGI Grade 2, 14 oz (41150)
- EATON AEROQUIP Hose, Crimp Fitting, 3/4 in, -12, 3.48L (1AA12FRC12)
- EATON AEROQUIP Fitting, Elbow, 3/8 In Hose, 9/16-18 ORS (1AA4FRB6)
- EATON AEROQUIP Hose Fitting, Crimp, Metric, 45, 3/8, M18X1.5 (1A10DLA6)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA16FR16)
- EATON AEROQUIP Fitting, BSPP, Straight, G 3/8 (3/8 In-19) (1A6BF6)
- EATON AEROQUIP Hose Fitting, Screw Together, 7/8 Hose (38-190627-16-16)
- GATES GlobalSpiral Couplings (12GS-16MJ)
- Eaton Aeroquip Hydraulic Hoses & Fittings